Nacogdoches |
45,500 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Panduit |
Catalog Number |
TY523MXE |
BT1MC0 |
Manufacturer Number |
TY523MX |
BT1M-C0 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805085 |
00074983413034 |
Weight per package |
0.0056 (lbs/each) |
1 (lbs/each) |
Description |
TY523MXE 3.62" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 3.62 In Length, 0.08 In (Minimum);0.63 In (Maximum) Bundle Diameter, 0.09 In Width, Weather Resistant, Uv Resistant, 0.03 In Thickness, 18 LB/80 N Tensile Strength, +220 °F Operating Temperature, 0.0056 LB
|
BT1MC0 4" Nyln CBL Tie SS Barb Min Cross Sec BLCK
The BT1M-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Miniature Cross Section, 4.0” (102MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.15 (Each) |
$0.29 (Each) |
Carton/Reel |
$145.50 (1000 Each) |
$28.90 (100 Each) |
Standard Packaging/Reel |
$1,455.00 (10000 Each) |
$289.00 (1000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
- |
|
Color |
Black |
- |
Style |
Standard |
- |
|
Length |
3.62 in;91.95 mm |
4 |
Thickness |
0.03 in;0.75 mm |
0.04 |
Width |
0.09 in;2.29 mm |
- |
|
Description |
3.62" "TY-RAP" CABLE TIE |
4" NYLN CBL TIE SS BARB MIN CROSS SEC BLCK |
extra long description |
ABB TY523MX CBL TIE 18LB 4IN UV BLK |
PAN BT1M-C0 Dome-Top® BT1M-C0 Barb |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 3.62 in Length, 0.08 in (Minimum);0.63 in (Maximum) Bundle Diameter, 0.09 in Width, Weather Resistant, UV Resistant, 0.03 in Thickness, 18 lb/80 N Tensile Strength, +220 °F Operating Temperature, 0.0056 lb |
The BT1M-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 4.0” (102mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100. |
Product Type |
Cable Tie |
Dome-Top® BT1M-C0 Barb Tie, Black, Uv PA6.6, 4"L, 18LB, PK10 |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 3.62 in;91.95 mm |
- |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Indoor/Outdoor |
|
Bundle Diameter |
0.08 in (Minimum);2 mm (Minimum);0.63 in (Maximum);16 mm (Maximum) |
- |
Maximum Operating Temperature |
+105 °C;+220 °F |
- |
media |
- |
Yes |
package quantity |
10000 PK;1000 CT |
- |
Resistance Properties |
Weather Resistant;UV Resistant |
- |
Standards Met |
UL/EN/CSA62275 Listed |
- |
Tensile Strength |
18 lb/80 N |
18 |
|
Brand |
Ty-Rap |
PANDUIT |
Manufacturers Part Number |
TY523MX |
BT1M-C0 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
Cable Tie |
|
|
|
standard |
- |
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant |