Item Comparison: TY525ME, CT8NT50C

Item

TY525ME - 7.31" "Ty-Rap" Cable Tie - Ty-Rap

TY525ME
7.31" "Ty-Rap" Cable Tie

$0.1612 Each

$1,612.00 (10000 Each)

QTY:
Each
Add
CT8NT50C - Standard Cable Tie, Natural, 8" - 3M

CT8NT50C
Standard Cable Tie, Natural, 8"

$0.1096 Each

$109.60 (1000 Each)

QTY:
Each
Add
Nacogdoches 4,400 0
All Stores 90,600 18,700
Vendor Ty-Rap 3M
Catalog Number TY525ME CT8NT50C
Manufacturer Number TY525M 7000031855
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Enhanced Commodity Codes - Tools & Testers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Wire Lube, Markers, & Ties
UNSPSC 39121703 - Cable ties 31201523 - Cloth tape
UPC/EAN/GTIN 00786210805092 00051128592977
Weight per package 0.005 (lbs/each) 0.0003 (lbs/each)
Description TY525ME 7.31" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 In Length, 0.138 In (Minimum);1.77 In (Maximum) Bundle Diameter, 0.184 In Width, 0.043 In Thickness, 50 LB/222 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
CT8NT50C Standard Cable Tie, Natural, 8"
Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.16 (Each) $0.11 (Each)
Carton/Reel $161.20 (1000 Each) $109.60 (1000 Each)
Standard Packaging/Reel $1,612.00 (10000 Each) $109.60 (1000 Each)
Material Nylon/Polyamide 6.6 Nylon 6/6
Color Ivory Natural
Style Standard Self-Adhesive
Length 7.31 in;185.67 mm 7.6 in;193 mm
Thickness 0.043 in;1.09 mm 0.05 in;1.3 mm
Width 0.184 in;4.67 mm 0.18 in;4.6 mm
Description 7.31" "TY-RAP" CABLE TIE STANDARD CABLE TIE, NATURAL, 8"
extra long description ABB TY525M CABLE TIE 50LB 7 NAT NYL 3M 7000031855 3M™ Standard Nylon Ca
Features - 3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use.
Long Description Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 in Length, 0.138 in (Minimum);1.77 in (Maximum) Bundle Diameter, 0.184 in Width, 0.043 in Thickness, 50 lb/222 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb Cable Tie, 1.87 in;47.5 mm Bundle Diameter, Natural Color, 193 mm;7.6 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width
Product Type Cable Tie Cable Tie
Short Description Cable Tie, Nylon/Polyamide 6.6, Ivory, 7.31 in;185.67 Cable Tie, Nylon 6/6, Natural, Weather Resistant, 1.87 in L, 100 BG
Special Features Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time -
Bundle Diameter 0.138 in (Minimum);3.5 mm (Minimum);1.77 in (Maximum);45 mm (Maximum) 1.87 in;47.5 mm
for use with - Air Handling Space
Maximum Operating Temperature +85 °C;+185 °F +85°C;+185°F
Minimum Operating Temperature - -40°C;-40°F
package quantity 10000 PK;1000 CT 100 BG
Resistance Properties - Weather Resistant
Standards Met UL/EN/CSA62275 Listed UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed
Tensile Strength 50 lb/222 N 50 lb;220 Nm;22.68 kg
Made in USA - yes
Brand Ty-Rap Minnesota Mining (3M)
Manufacturers Part Number TY525M CT8NT50C
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps WIRE LUBE, MARKERS, & TIES
Type HIGH PERFORMANCE -
minimum qty 100 100
Weight 0.005 lb -
standard UL E49405 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat