Nacogdoches |
99,700 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Catamount |
Catalog Number |
TY525MXE |
L7509C |
Manufacturer Number |
TY525MX |
L-7-50-9-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805108 |
00728494917207 |
Weight per package |
0.003 (lbs/each) |
0.005 (lbs/each) |
Description |
TY525MXE 7.31" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 In Length, 0.138 In (Minimum);1.77 In (Maximum) Bundle Diameter, 0.184 In Width, Weather Resistant, Uv Resistant, 0.043 In Thickness, 50 LB/222 N Tensile Strength, +220 °F Operating Temperature, 0.003 LB
|
L7509C 7.3" Natural/Clear Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.435 In Length, 0.0625 In (Minimum);1.75 In (Maximum) Bundle Diameter, 0.186 In Width, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.17 (Each) |
$0.31 (Each) |
Carton/Reel |
$172.20 (1000 Each) |
$31.43 (100 Each) |
Standard Packaging/Reel |
$1,722.00 (10000 Each) |
$31.43 (100 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon/Polyamide 6.6 |
|
Color |
Black |
Ivory |
Style |
Standard |
Standard |
|
Length |
7.31 in;185.67 mm |
7.435 in;188.85 mm |
Thickness |
0.043 in;1.09 mm |
0.053 in;1.35 mm |
Width |
0.184 in;4.67 mm |
0.186 in;4.73 mm |
|
Description |
7.31" UV RATED "TY-RAP" CABLE TIE |
7.3" NATURAL/CLEAR CABLE TIE |
extra long description |
ABB TY525MX CABLE TIE 50LB 7.31IN U |
ABB L-7-50-9-C CABLE TIE 50LB 7 NA |
Features |
- |
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 188.85mm (7.435 Inches), Width of 4.73mm (0.186 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds) |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 in Length, 0.138 in (Minimum);1.77 in (Maximum) Bundle Diameter, 0.184 in Width, Weather Resistant, UV Resistant, 0.043 in Thickness, 50 lb/222 N Tensile Strength, +220 °F Operating Temperature, 0.003 lb |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.435 in Length, 0.0625 in (Minimum);1.75 in (Maximum) Bundle Diameter, 0.186 in Width, 0.053 in Thickness, 50 lb/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb |
Product Type |
Cable Tie |
Cable Tie |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 7.31 in;185.67 mm |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 7.435;188.85 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
0.138 in (Minimum);3.5 mm (Minimum);1.77 in (Maximum);45 mm (Maximum) |
0.0625 in (Minimum);1.59 mm (Minimum);1.75 in (Maximum);44.45 mm (Maximum) |
Maximum Operating Temperature |
+105 °C;+220 °F |
+85 °C;+185 °F |
package quantity |
10000 PK;1000 CT |
10000 PK;100 CT |
Resistance Properties |
Weather Resistant;UV Resistant |
- |
Standards Met |
UL/EN/CSA62275 Listed |
UL/EN/CSA62275 Listed |
Tensile Strength |
50 lb/222 N |
50 lb/220 N |
|
|
Brand |
Ty-Rap |
Catamount |
Manufacturers Part Number |
TY525MX |
L-7-50-9-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
GENERAL PURPOSE |