Nacogdoches |
145,350 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Panduit |
Catalog Number |
TY527MXE |
BT4LHL0 |
Manufacturer Number |
TY527MX |
BT4LHL0 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805122 |
00074983412686 |
Weight per package |
0.011 (lbs/each) |
0.654 (lbs/each) |
Description |
TY527MXE 13.5" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 13.4 In Length, 0.236 In (Minimum);3.54 In (Maximum) Bundle Diameter, 0.27 In Width, Weather Resistant, Uv Resistant, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 LB
|
BT4LHL0 14.9" Nyln CBL Tie SS Barb LGHT-Hvy Cross Sec BLCK
Cable Tie, Nylon 6.6 Material, Black, 14.9 In Length, 4 In Bundle Diameter, 0.28 In Width, Weather Resistant, 0.07 In Thickness, 120 LB Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.65 LB
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.59 (Each) |
$1.17 (Each) |
Carton/Reel |
$296.05 (500 Each) |
$58.63 (50 Each) |
Standard Packaging/Reel |
$5,921.00 (10000 Each) |
$586.30 (500 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon 6.6 |
|
Color |
Black |
- |
Style |
Standard |
- |
|
Length |
13.4 in;340 mm |
14.9 |
Thickness |
0.06 in;1.65 mm |
0.07 in;1.7 mm |
Width |
0.27 in;7.0 mm |
- |
|
Description |
13.5" UV RATED "TY-RAP" CABLE TIE |
14.9" NYLN CBL TIE SS BARB LGHT-HVY CROSS SEC BLCK |
extra long description |
ABB TY527MX CBL TIE 120LB 13.4 UV B |
PAN BT4LH-L0 Dome-Top® BT4LH-L0 Bar |
Features |
- |
Dome-Top(R) barb ty cable tie, light-heavy cross section, 14.9 (378mm) length, weather resistant nylon 6.6, black, standard package. |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 13.4 in Length, 0.236 in (Minimum);3.54 in (Maximum) Bundle Diameter, 0.27 in Width, Weather Resistant, UV Resistant, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 lb |
Cable Tie, Nylon 6.6 Material, Black, 14.9 in Length, 4 in Bundle Diameter, 0.28 in Width, Weather Resistant, 0.07 in Thickness, 120 lb Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.65 lb |
Product Type |
Cable Tie |
Cable Tie |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 13.4 in;340 mm |
Cable Tie, Nylon 6.6, Black, 14.9 in |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Indoor/Outdoor |
|
Bundle Diameter |
0.236 in (Minimum);6 mm (Minimum);3.54 in (Maximum);90 mm (Maximum) |
- |
Maximum Operating Temperature |
+85 °C;+185 °F |
+185 °F;+85 °C |
media |
- |
Yes |
Minimum Operating Temperature |
- |
-76 °F;-60 °C |
package quantity |
10000 PK;1000CT |
500 CT;50 PK |
Resistance Properties |
Weather Resistant;UV Resistant |
Weather Resistant |
Standards Met |
UL E49405 Listed |
CE Certified;CSA Certified;RoHS Compliant;Rated for AH-2 Plenum |
Tensile Strength |
120 lb/530 N |
120 lb |
|
Brand |
Ty-Rap |
PANDUIT |
Manufacturers Part Number |
TY527MX |
BT4LH-L0 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
Cable Tie |
|
|
|
standard |
UL E49405 |
89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant;UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H |