Item Comparison: TYD1CPG6, C1LG6

Item

TYD1CPG6 - 1" Gray Plastic Duct CVR - Ty-Duct

TYD1CPG6
1" Gray Plastic Duct CVR

$1.99 Foot

$119.40 (60 Feet)

QTY:
Feet
Add
C1LG6 - 1" Wiring Duct Cover, Light Gray - Panduit

C1LG6
1" Wiring Duct Cover, Light Gray

$1.60 Foot

$192.00 (120 Feet)

QTY:
Feet
Add
Nacogdoches 6 0
All Stores 768 7,428
Vendor Ty-Duct Panduit
Catalog Number TYD1CPG6 C1LG6
Manufacturer Number TYD1CPG6 C1LG6
Category Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Raceways, Strips, & Powerpoles - Wiring Duct & Accessories
Classification Wire Duct and Covers Wire Duct and Covers
UNSPSC 39131712 - Wiring duct 39131712 - Wiring duct
UPC/EAN/GTIN 00786210089454 00074983230402
Weight per package 0.081 (lbs/each) 0.067 (lbs/each)
Description TYD1CPG6 1" Gray Plastic Duct CVR
Wiring Duct Cover, Rigid PVC Material, 72 In Length, 1.25 In Width, 0.465 In Height, Gray, 8.13 LB/100
C1LG6 1" Wiring Duct Cover, Light Gray
The C1LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.25" (8.9 MM X 31.8 MM) and 6' (1.83 M) Long. Color Light Gray.
Minimum Order QTY 6 Units 6 Units
Unit/Foot $1.99 (Foot) $1.60 (Foot)
Carton/Reel $11.94 (6 Feet) $9.60 (6 Feet)
Standard Packaging/Reel $119.40 (60 Feet) $192.00 (120 Feet)
connection - Snap-on
Material Rigid PVC PVC
Color Gray Light Gray
Height 0.465 in;11.81 mm -
Length 72 in;1828.8 mm NA
Width 1.25 in;31.8 mm 1.25
Description 1" GRAY PLASTIC DUCT CVR 1" WIRING DUCT COVER, LIGHT GRAY
extra long description ABB TYD1CPG6 1 GRAY DUCT COVER PAN C1LG6 Panduct® C1LG6 Flush Duct
Long Description Wiring Duct Cover, Rigid PVC Material, 72 in Length, 1.25 in Width, 0.465 in Height, Gray, 8.13 lb/100 The C1LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.35" x 1.25" (8.9 mm x 31.8 mm) and 6' (1.83 m) long. Color Light Gray.
Product Type Wiring Duct Cover Panduct® C1LG6 Flush Duct Cover
Short Description Wiring Duct Cover, Rigid PVC, Gray -
Color/Finish Gray -
for use with Wiring Duct -
media - Yes
package quantity 60 CT;6 PK -
Standards Met CE Certified;CSA Certified;UL94V Listed -
Made in USA yes -
Brand Thomas & Betts PANDUIT
Manufacturers Part Number TYD1CPG6 C1LG6
Category Description WIRE DUCT AND COVERS WIRE DUCT AND COVERS
Type Duct Cover Flushed Duct Cover
minimum qty 6 6
Weight 8.13 lb/100 -
Application - Cover for Wiring Duct
standard - UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat