Item Comparison: TYD1CPG6, TY1CPG6

Item

TYD1CPG6 - 1" Gray Plastic Duct CVR - Ty-Duct

TYD1CPG6
1" Gray Plastic Duct CVR

$1.99 Foot

$119.40 (60 Feet)

QTY:
Feet
Add
TY1CPG6 - 1" Gray Duct CVR - Ty-Duct

TY1CPG6
1" Gray Duct CVR

$1.18 Foot

$141.60 (120 Feet)

QTY:
Feet
Add
Nacogdoches 6 0
All Stores 762 54
Vendor Ty-Duct Ty-Duct
Catalog Number TYD1CPG6 TY1CPG6
Manufacturer Number TYD1CPG6 TY1CPG6
Category Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Raceways, Strips, & Powerpoles - Wiring Duct & Accessories
Classification Wire Duct and Covers Wire Duct and Covers
UNSPSC 39131712 - Wiring duct 39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN 00786210089454 00786210960166
Weight per package 0.081 (lbs/each) 0.081 (lbs/each)
Description TYD1CPG6 1" Gray Plastic Duct CVR
Wiring Duct Cover, Rigid PVC Material, 72 In Length, 1.25 In Width, 0.465 In Height, Gray, 8.13 LB/100
TY1CPG6 1" Gray Duct CVR
Wiring Duct Cover 1 Inch Wide Rigid PVC Gray
Minimum Order QTY 6 Units 6 Units
Unit/Foot $1.99 (Foot) $1.18 (Foot)
Carton/Reel $11.94 (6 Feet) $141.60 (120 Feet)
Standard Packaging/Reel $119.40 (60 Feet) $141.60 (120 Feet)
Material Rigid PVC Rigid PVC
Color Gray Gray 0
Depth - 0.37 IN
Height 0.465 in;11.81 mm -
Length 72 in;1828.8 mm 6 in
Width 1.25 in;31.8 mm 1.25 in
Description 1" GRAY PLASTIC DUCT CVR 1" GRAY DUCT CVR
extra long description ABB TYD1CPG6 1 GRAY DUCT COVER -
Long Description Wiring Duct Cover, Rigid PVC Material, 72 in Length, 1.25 in Width, 0.465 in Height, Gray, 8.13 lb/100 Wiring Duct Cover 1 Inch Wide Rigid PVC Gray
Product Type Wiring Duct Cover 1 Gray Duct Cover
Short Description Wiring Duct Cover, Rigid PVC, Gray -
Color/Finish Gray -
for use with Wiring Duct -
package quantity 60 CT;6 PK -
Standards Met CE Certified;CSA Certified;UL94V Listed -
Made in USA yes -
Brand Thomas & Betts Ty-Duct
Manufacturers Part Number TYD1CPG6 TY1CPG6
Category Description WIRE DUCT AND COVERS WIRE DUCT AND COVERS
Type Duct Cover CAP FITTING, 304/304L STAINLESS STEEL MATERIAL; 4 INCH NOMINAL SIZE; 4 NOMINAL SIZE - DECIMAL; 4 NOMINAL SIZE - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; FORGED PROCESS; ASTM A182 MATERIAL SPECIFICATION
minimum qty 6 6
Weight 8.13 lb/100 -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat