Item Comparison: U2594X, UTH7330UCH

Item

U2594X - 320A 3PH Oh/Ug 7T HD LVR Bypass Meter Socket - Milbank

U2594X
320A 3PH Oh/Ug 7T HD LVR Bypass Meter Socket

$867.44 Each

$867.44 (1 Each)

QTY:
Each
Add
UTH7330UCH - MTR SKT 320A Oh/Ug 7 Term - Eaton

UTH7330UCH
MTR SKT 320A Oh/Ug 7 Term

$1370.77 Each

$1,370.77 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 158 2
Vendor Milbank Eaton
Catalog Number U2594X UTH7330UCH
Manufacturer Number U2594-X UTH7330UCH
Category Single Meter Sockets - Residential Single Meter Socke Single Meter Sockets - Commercial Single Meter Socket
Classification Meter Sockets Meter Sockets
UNSPSC 39121102 - Meter centers or sockets 39121102 - Meter centers or sockets
UPC/EAN/GTIN 00784572135529 00782116016686
Weight per package 56 (lbs/each) 45 (lbs/each)
Description U2594X 320A 3PH Oh/Ug 7T HD LVR Bypass Meter Socket
Meter Socket, 320 A, 34-1/8 In Overall Height, 19 In Overall Width, 6-1/2 In Overall Length, Surface Mount, 3 Phases, Large Closing Plate Hub, 7 Jaws, 4 Wires, 600 V Ac, Overhead/Underground Feed, 56 LB
UTH7330UCH MTR SKT 320A Oh/Ug 7 Term
Meter Socket, 320 A, 5 X 5 Inch Hub Cover Plate Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 45 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $867.44 (Each) $1,370.77 (Each)
Carton/Reel $867.44 (1 Each) $1,370.77 (1 Each)
Standard Packaging/Reel $867.44 (1 Each) $1,370.77 (1 Each)
amperage rating 320 320A
Current Rating 320 A 320 A
insulation Glass Polyester -
Number of Phases 3 3
Number of Wires 4 4
Phase 3 Three-phase
Voltage Rating 600 V ac 600 V ac/dc
Overall Length 6-1/2 in -
Size 6.5L x 19W x 34.125H -
Description 320A 3PH OH/UG 7T HD LVR BYPASS METER SOCKET MTR SKT 320A OH/UG 7 TERM
extra long description MILB U2594-X 320A 7T RL SWY STUD HD ETN UTH7330UCH MTR SKT, 320A, OH /
Features 7 Terminal Ringless Large Closing Plate Lever Bypass Side Bussed Large Enclosure Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub cover plate, 3/8 inch stud, 7-jaw, three-phase, 3/8 inch stud, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 4-wire, Ringless, 600 Vac
Long Description Meter Socket, 320 A, 34-1/8 in Overall Height, 19 in Overall Width, 6-1/2 in Overall Length, Surface Mount, 3 Phases, Large Closing Plate Hub, 7 Jaws, 4 Wires, 600 V ac, Overhead/UnderGround Feed, 56 lb Meter Socket, 320 A, 5 x 5 Inch Hub Cover Plate Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V ac/dc, Lever Bypass, Top/Bottom Feed, 45 lb
Product Type Meter Socket Meter Socket
Short Description Meter Socket, 320 A, 600VAC, 7 Terminal, Ringless, Large Closing Plate Meter Socket, 320 A, 5x5 Inch Hub Cover Plate, 3 PH
accessory type Meter Socket Meter Socket
Bypass Type Lever Bypass Lever Bypass
Cable Entry Overhead and Underground and Side Wireway -
cutout size No Main Breaker -
dimensions - 6.5000 IN X 20.0000 IN X 39.8800 IN
Enclosure Type Nema 3R -
feed type Overhead/underground Top/bottom
Hub Type Large Closing Plate 5 x 5 Inch Hub Cover Plate
Mounting Type Surface Mount -
Number of Jaws - 7
Overall Height 34-1/8 in -
Overall Width 19 in -
package quantity 1 CT;2 Pk 1 ct
Standards Met Ul Listed Ul Listed
Made in USA - yes
Brand Milbank MFG. EATON CUTLER-HAMMER
Manufacturers Part Number U2594-X UTH7330UCH
Category Description Meter Sockets Meter Sockets
Type Ringless Meter Socket Meter socket
Weight 56 lb 45 lb
Application Meter Socket Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Enclosure G90 Galvanized Steel with Powder Coat Finish -
Frequency Rating 60 -
Mounting Surface Mount -
standard UL Listed;Type 3R UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat