Item Comparison: UCN38, TN228ZN

Item

UCN38 - 3/8" Channel Cone Nut - Kindorf

UCN38
3/8" Channel Cone Nut

$5.0166 Each

$501.66 (100 Each)

QTY:
Each
Add
TN228ZN - BLTD 3/8" Twirl Nut (Cone Nut) - Eaton

TN228ZN
BLTD 3/8" Twirl Nut (Cone Nut)

$4.2703 Each

$427.03 (100 Each)

QTY:
Each
Add
Nacogdoches 121 0
All Stores 15,383 24,956
Vendor Kindorf Eaton
Catalog Number UCN38 TN228ZN
Manufacturer Number UCN38 TN228ZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Misc Fittings Spring Nuts & Twirl Nuts
UNSPSC 31161708 - Channel nuts 39121311 - Electrical fittings
UPC/EAN/GTIN 00785991066180 00781011401733
Weight per package 0.085 (lbs/each) 0.09 (lbs/each)
Description UCN38 3/8" Channel Cone Nut
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 In Width, 0.673 In Height, 3/8 In Size, Unc Connection, 3/8 In - 16 Connection Size, 8.5 LB/100
TN228ZN BLTD 3/8" Twirl Nut (Cone Nut)
Eaton B-Line Series Twirl-Nut Nut, 0.3750"HX1.3750"LX0.85"W, Steel, Electro-Plated, 3/8”-16 Bolt Size, 800 LBS Load, 800 LBS Load
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.02 (Each) $4.27 (Each)
Carton/Reel $501.66 (100 Each) $4.27 (1 Each)
Standard Packaging/Reel $501.66 (100 Each) $427.03 (100 Each)
Material Carbon Steel Steel
Finish Galvanized-Krom/Standard Zinc Plated
Height 0.673 in;17.1 mm -
Size 3/8 in 3/8 In-16 TPI
Width 1.338 in;33.99 mm -
Description 3/8" CHANNEL CONE NUT BLTD 3/8" TWIRL NUT (CONE NUT)
extra long description ABB UCN38 UNIVERSAL CHANNEL CONE NU B-LINE TN228ZN TWIRL-NUT, 3/8"-16 T
Features Cone Nut, Universal, Size 3/8 Inch, Steel For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 in Width, 0.673 in Height, 3/8 in Size, UNC Connection, 3/8 in - 16 Connection Size, 8.5 lb/100 Eaton B-Line series Twirl-Nut nut, 0.3750"Hx1.3750"Lx0.85"W, Steel, Electro-plated, 3/8”-16 bolt size, 800 lbs load, 800 lbs load
Product Type Universal Channel Cone Nut 3/8 In Twirl-Nut, 3/8"-16 Thread, 3/8" Nut
Short Description Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 3/8 in -
Special Features One size fits all strut depths Without Spring, Thickness 3/8 In, Weight 9.3 Lb per 100
connection size 3/8 in - 16 -
Connection Type UNC -
dimensions - 1.3750 IN X 0.8500 IN X 0.3750 IN
package quantity 100 CT -
Brand Thomas & Betts EATON B-LINE SERIES
Manufacturers Part Number UCN38 TN228ZN
sub brand Kindorf(R) -
Category Description MISC FITTINGS SPRING NUTS & TWIRL NUTS
Type Cone Nut Nut
Weight 8.5 lb/100 -
Application Used to connect modular framing channels to accessories UtilityOther IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherCommercial
standard - Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat