Item Comparison: UF1, 46400

Item

UF1 - Splice Kit U1 STD, 1.8" Conn, 8" Tube - 3M

UF1
Splice Kit U1 STD, 1.8" Conn, 8" Tube

$67.41 Each

$404.46 (6 Each)

QTY:
Each
Add
46400 - Thermo-Shrink Uf Splice Kit, 14-8 Awg - Ideal

46400
Thermo-Shrink Uf Splice Kit, 14-8 Awg

$23.04 Each

$23.04 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 145 29
Vendor 3M Ideal
Catalog Number UF1 46400
Manufacturer Number 7000132746 46-400
Category Solderless Connectors - Splicing & Terminating Kits Enhanced Commodity Codes - Wire
Classification Splice Kits Comp & Mech Lugs and Butt Splices
UNSPSC 39120000 - Electrical equipment and components and supplies 39121718 - Cable splicing kits
UPC/EAN/GTIN 00054007429203 00783250464005
Weight per package 0.0465 (lbs/each) 0.2 (lbs/each)
Description UF1 Splice Kit U1 STD, 1.8" Conn, 8" Tube
Heat Shrink Splice, 8 Inch Heat Shrink Tube;1.8 Inch Terminal Connector, 600 V, 0.28 LB
46400 Thermo-Shrink Uf Splice Kit, 14-8 Awg
Uf Splice Kit, 600 V Ac, 8 In Overall Length, 1.1 In Outside Diameter, 0 °C Operating Temperature, +105 °C Operating Temperature, 0.2 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $67.41 (Each) $23.04 (Each)
Carton/Reel $404.46 (6 Each) $23.04 (1 Each)
Standard Packaging/Reel $404.46 (6 Each) $23.04 (1 Each)
Voltage Rating - 600 V ac
Overall Length - 8 in
Description SPLICE KIT U1 STD, 1.8" CONN, 8" TUBE THERMO-SHRINK UF SPLICE KIT, 14-8 AWG
extra long description 3M 7000132746 3M™ Splice Kit UF IDEAL 46-400 UF SPLICE KIT
Features The Splice Kit UF Series consists of a connector insulation assembly and a heat shrink tube. The connector assembly contains four cylindrical set screw connectors separated by a piece of vinyl insulation. The heat shrink tube is a heavy wall, adhesive lined tube and is UL Listed and RoHS 2011/65/EU Compliant. It withstands a temperature range of 67 to 230 degrees F ( 55 to 110 degrees C). Direct burial rated14/3 with and without ground thru 8/3 without ground, UF?cable rangeStretcher kit repairs a 7 in. to 10 in. section damaged or destroyed by a trencher600V Maximum, 105°C ratingMeets the requirements of the 2002 NEC?Code 110-14(b) and UL486DUV resistant
Long Description Heat Shrink Splice, 8 Inch Heat Shrink Tube;1.8 Inch Terminal Connector, 600 V, 0.28 lb UF Splice Kit, 600 V ac, 8 in Overall Length, 1.1 in Outside Diameter, 0 °C Operating Temperature, +105 °C Operating Temperature, 0.2 lb
Product Type Heat Shrink Splice UF Splice Kits
Short Description Heat Shrink Splice, 600 V UF Splice Kit, 600 VAC, #14 to #8 AWG
Special Features - Features: Direct Burial Rated; Heavy-Wall Heat Shrinkable Tubing - TS-46 Irradiated Cross-Linked Polyolefin With 3:1 Standard Shrink Ratio; Adhesive Liner Provides Complete Insulation And Protection; Simple One-Piece Design Saves Time And Money
Cable Size - 14 - 8
Kit Contents 8 Inch Heat Shrink Tube;1.8 Inch Terminal Connector -
Maximum Operating Temperature - +105 °C
Maximum Voltage Rating 600 V -
Minimum Operating Temperature - 0 °C
outside diameter - 1.1 in
package quantity 1 CT;6 Pk -
Standards Met UL MA RoHS Complaince
Made in USA - yes
Brand Minnesota Mining (3M) Ideal
Manufacturers Part Number UF1 46-400
sub brand - Thermo-Shrink®
Category Description SPLICE KITS Comp & Mech Lugs and Butt Splices
Type Splice Kit UF Splice Kits
Weight 0.28 lb 0.2 lb
Application type U.F.-B underground feeder cable rated for 600 volts (Copper Wire Only) ranging from #14/3 without ground wire up to #8/3 with ground wire -
standard - RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat