Item Comparison: UNF205, UNF75NR

Item

UNF205 - 3/4" Female Union - Eaton

UNF205
3/4" Female Union

$36.70 Each

$367.00 (10 Each)

QTY:
Each
Add
UNF75NR - 3/4" Female Union - Appleton

UNF75NR
3/4" Female Union

$25.49 Each

$1,274.50 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 455 65
Vendor Eaton Appleton
Catalog Number UNF205 UNF75NR
Manufacturer Number UNF205 UNF75NR
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Hazardous Location Fittings Hazardous Location Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00782274643908 00781381234122
Weight per package 0.58 (lbs/each) 0.4 (lbs/each)
Description UNF205 3/4" Female Union
Union, 3/4 In Trade Size, Unf Model, Straight, Electro Galvanized With Chromate Treatment, Female Connection, 1-3/4 In Length, 1-13/16 In Diameter, 0.58 LB
UNF75NR 3/4" Female Union
Union, 3/4 In Trade Size, Unf Model, Zinc Electro-Plated, Threaded Connection, 1.47 In Length, 1.75 In Diameter, 0.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.70 (Each) $25.49 (Each)
Carton/Reel $367.00 (10 Each) $254.90 (10 Each)
Standard Packaging/Reel $367.00 (10 Each) $1,274.50 (50 Each)
connection Threaded Female Threaded
Material - Steel
Shape Straight -
Diameter 1-13/16 in 1.75 in
Length 1-3/4 in 1.47
Description 3/4" FEMALE UNION 3/4" FEMALE UNION
extra long description CRS-H UNF205 3/4 NPT FEMALE UNF UNI APP UNF75NR 3/4 UNION CONNECTOR TYP
Features Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit Appleton(TM) Uny, Unf, and Unl Explosionproof and Dust-Ignitionproof Unions Are Used for Joining Conduit and Connecting Conduit To Enclosures. They Facilitate Modifications and Permit the Removal Of Enclosures Without Turning Or Removing Conduit. They Are Also Available As Expansion Unions, Which Compensate for the Expansion and Contraction Of Conduit.
Long Description Union, 3/4 in Trade Size, UNF Model, Straight, Electro Galvanized with Chromate Treatment, Female Connection, 1-3/4 in Length, 1-13/16 in Diameter, 0.58 lb Union, 3/4 in Trade Size, UNF Model, Zinc Electro-Plated, Threaded Connection, 1.47 in Length, 1.75 in Diameter, 0.4 lb
Product Type 3/4 NPT Female Unf Union 3/4 Union Connector Type Un
Short Description Union, 3/4 in, Electro Galvanized with Chromate Treatment, Female Union, 3/4 in, Zinc Electro-Plated, Male
Special Features Strong and Durable Construction Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing in Each Hub Protects Conductor Insulation
Color/Finish Electro Galvanized with Chromate Treatment Zinc Electro-Plated
Connection Type Female Threaded
dimensions 1.9700 IN X 1.8800 IN X 1.8800 IN -
Enclosure Type Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III Class I, Groups A, B, C, D;Class II, Groups E, F, G and Class III
for use with Rigid Conduit Connecting Conduit to Conduit
outside diameter - 1.75
package quantity 10 CT 10 CT;50 PK
Standards Met UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified UL 886
Made in USA yes yes
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number UNF205 UNF75NR
Model UNF UNF
sub brand - UNILETS
Category Description HAZARDOUS LOCATION FITTINGS HAZARDOUS LOCATION FITTINGS
Type Union UNF Union
Trade Size 3/4 in 3/4 in
Weight 0.58 lb 0.4 lb
Application To Connect Conduit to Conduit or to Provide a Means for Future Modification of the Conduit System For Connecting Conduit To Conduit
Enclosure Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III -
standard UL 886, CSA C22.2 UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d; Class II, Groups E, F, G; and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat