Nacogdoches |
82 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
UNY105 |
UNY50NR |
Manufacturer Number |
UNY105 |
UNY50NR |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00782274647807 |
00781381234221 |
Weight per package |
0.46 (lbs/each) |
0.34 (lbs/each) |
Description |
UNY105 1/2" Male Union
Union, 1/2 In Trade Size, Uny Model, Straight, Electro Galvanized With Chromate Treatment, Male Connection, 2-5/8 In Length, 1-1/2 In Diameter, 0.46 LB
|
UNY50NR 1/2" Male Union
Unilets Uny Union, Trade Size: 1/2 In, Outside Diameter: 1.47 In, Length: 2.147 In, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded X Female Threaded, Finish: Zinc Electroplate, Standard: Ul 886 (1203), Ul File Numb
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.89 (Each) |
$20.17 (Each) |
Carton/Reel |
$28.89 (1 Each) |
$201.70 (10 Each) |
Standard Packaging/Reel |
$288.90 (10 Each) |
$1,008.50 (50 Each) |
|
connection |
Threaded |
Male Threaded X Female Threaded |
Material |
- |
Steel |
Shape |
Straight |
- |
|
Diameter |
1-1/2 in |
- |
Length |
2-5/8 in |
2.147 |
|
Description |
1/2" MALE UNION |
1/2" MALE UNION |
extra long description |
CRS-H UNY105 1/2 NPT MALE UNY UNION |
APP UNY50NR 1/2 UNION CONNECTOR TYP |
Features |
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit |
- |
Long Description |
Union, 1/2 in Trade Size, UNY Model, Straight, Electro Galvanized with Chromate Treatment, Male Connection, 2-5/8 in Length, 1-1/2 in Diameter, 0.46 lb |
UNILETS UNY Union, Trade Size: 1/2 IN, Outside Diameter: 1.47 IN, Length: 2.147 IN, Flexibility: Rigid And IMC, Material: Steel, Connection: Male Threaded X Female Threaded, Finish: Zinc Electroplate, Standard: UL 886 (1203), UL File Numb |
Product Type |
1/2 NPT Male Uny Union |
1/2 Union Connector Type |
Short Description |
Union, 1/2 in, Electro Galvanized with Chromate Treatment, Male |
- |
Special Features |
Strong and Durable Construction |
Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity; Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces; UNY unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit; Nipple not removable |
|
Color/Finish |
Electro Galvanized with Chromate Treatment |
- |
Connection Type |
Male |
- |
dimensions |
2.6300 IN X 1.5600 IN X 1.5600 IN |
- |
Enclosure Type |
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
for use with |
Rigid Conduit |
- |
outside diameter |
- |
1.47 |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
UNY105 |
UNY50NR |
Model |
UNY |
- |
sub brand |
- |
UNILETS |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
Union |
UNY Union |
|
|
|
Application |
To Connect Conduit to a Conduit Fitting, Junction Box or Device Enclosure |
For Connecting Conduit To Enclosure |
Enclosure |
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |
UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d; Class II, Groups E, F, G; and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified |