Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
URD404040201500 |
URD404040201000 |
Manufacturer Number |
URD404040201500 |
URD404040201000 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Direct Burial Wire
|
Direct Burial Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000181 |
80394000180 |
Weight per package |
1.012 (lbs/ft) |
0.979 (lbs/ft) |
Description |
URD404040201500 4/0-4/0-4/0-2/0 Urd Wake Forest Alu 1500'
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 Awg Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 In Outside Diamete
|
URD404040201000 4/0 4/0 4/0 2/0 Urd Wake Forest Alu 1000'
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 Awg Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 In Outside Diamete
|
|
Minimum Order QTY |
1,500 |
1,000 |
Unit/Foot |
$3.64 (Foot) |
$3.64 (Foot) |
Carton/Reel |
$5,462.28 (1500 Feet) |
$3,641.52 (1000 Feet) |
Standard Packaging/Reel |
$5,462.28 (1500 Feet) |
$3,641.52 (1000 Feet) |
|
Conductor Size |
4/0-4/0-4/0-2/0 AWG |
4/0-4/0-4/0-2/0 AWG |
Current Rating |
205 A |
205 A |
Number of Conductors |
3 |
3 |
|
Conductor Material |
Aluminum Alloy |
Aluminum Alloy |
Insulation Material |
Polyethylene |
Polyethylene |
Jacket Material |
Metal Free Polyvinyl Chloride (PVC) |
Metal Free Polyvinyl Chloride (PVC) |
|
|
Additional Information |
Sunlight Resistant;Flame Retardant |
Sunlight Resistant;Flame Retardant |
Description |
4/0-4/0-4/0-2/0 URD WAKE FOREST ALU 1500' |
4/0 4/0 4/0 2/0 URD WAKE FOREST ALU 1000' |
Long Description |
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 AWG Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 in Outside Diamete |
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 AWG Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 in Outside Diamete |
Product Type |
Service Entrance Cable |
Service Entrance Cable |
Short Description |
Service Entrance Cable, 19/19 Strands, 4/0-4/0-4/0-2/0 AWG, Aluminum Alloy Conductor |
Service Entrance Cable, 19/19 Strands, 4/0-4/0-4/0-2/0 AWG, Aluminum Alloy Conductor |
|
Core Strands |
19/1.443 |
19/1.443 |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Number of Strands |
19 (Phase Conductors);19 (Equipment Ground Conductor) |
19 (Phase Conductors);19 (Equipment Ground Conductor) |
outside diameter |
1.443 in |
1.443 in |
Solid/Strand |
Strand |
Strand |
Standards Met |
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC |
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC |
|
|
Brand |
KING WIRE INC. |
KING WIRE INC. |
Manufacturers Part Number |
URD404040201500 |
URD404040201000 |
|
Category Description |
Direct Burial Wire |
Direct Burial Wire |
|
|
Weight |
942/1000 lb/ft |
942/1000 lb/ft |
|
Application |
Ground Service Entrance and Interior Wiring Application |
Ground Service Entrance and Interior Wiring Application |