Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Wiremold |
Wiremold |
Catalog Number |
V20GB306 |
V20GB306TR |
Manufacturer Number |
V20GB306 |
V20GB306TR |
Category |
Raceways, Strips, & Powerpoles -
Plugmold, Outlet Strips, Power
|
Raceways, Strips, & Powerpoles -
Plugmold, Outlet Strips, Power
|
Classification |
Panduit & Wiremold Metallic & Non-Metallic Raceways
|
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
|
UNSPSC |
39121031 - Power supply outlet strip
|
39121031 - Power supply outlet strip
|
UPC/EAN/GTIN |
00786776093162 |
00786776174809 |
Weight per package |
1.95 (lbs/each) |
1.95 (lbs/each) |
Description |
V20GB306 Plugmold 3'SGL CRT 6"Oc 2000 Ivory
Tamper-Resistant Plugmold Multi Outlet System, 6 Outlets, Steel (Raceway);Thermoplastic (Receptacle) Material, Ivory, 15 A, 3 FT Length, 1-9/32 In Width, 3/4 In Height, Single TR Receptacle Outlet, 3-Wire 1-Circuit Grounding Outlet Configuration, 6 In Outlet Center Distance, 1.95 LB
|
V20GB306TR TR Plugmold 3' Ivory
3' Plugmold Tamper-Resistant Multioutlet System Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.35 (Each) |
$57.19 (Each) |
Carton/Reel |
$98.70 (2 Each) |
$114.38 (2 Each) |
Standard Packaging/Reel |
$98.70 (2 Each) |
$114.38 (2 Each) |
|
Current Rating |
15 A |
- |
Material |
Steel (Raceway);Thermoplastic (Receptacle) |
- |
|
Color |
Ivory |
- |
Finish |
Ivory |
- |
|
Height |
3/4 in;19.1 mm |
- |
Length |
3 ft;915 mm |
- |
Width |
1-9/32 in;32 mm |
- |
|
Description |
PLUGMOLD 3'SGL CRT 6"OC 2000 IVORY |
TR PLUGMOLD 3' IVORY |
extra long description |
WM V20GB306 PLGMD 3FT.SGL CRT 6IN.O |
WM V20GB306TR TR PLUGMOLD 3FT IVORY |
Features |
Plugmold multi-outlet strips deliver power where you need it. Great for the home workshop. Perfect for "invisible" outlets beneath a kitchen cabinet. The easy way to add 6-10 outlets. |
- |
Long Description |
Tamper-Resistant Plugmold Multi Outlet System, 6 Outlets, Steel (Raceway);Thermoplastic (Receptacle) Material, Ivory, 15 A, 3 ft Length, 1-9/32 in Width, 3/4 in Height, Single TR Receptacle Outlet, 3-Wire 1-Circuit Grounding Outlet Configuration, 6 in Outlet Center Distance, 1.95 lb |
3' Plugmold Tamper-Resistant Multioutlet System Ivory |
Product Type |
Tamper-Resistant Plugmold Multi Outlet System |
TR Plugmold 3FT Ivory |
Short Description |
Tamper-Resistant Plugmold Multi Outlet System, Steel (Raceway);Thermoplastic (Receptacle), 15 A, White, 5 ft |
- |
Special Features |
Reducing the Risk of Shocks or Electrocution |
- |
|
|
includes |
Coupling;(2) Blank End Fitting |
- |
Outlet Center Distance |
6 in;152 mm |
- |
Outlet Configuration |
3-Wire 1-Circuit Grounding |
- |
Outlet Type |
Single TR Receptacle |
- |
package quantity |
2 CT |
- |
Standards Met |
UL Listed;cUL Listed;2014 NEC Section 406 |
- |
|
Brand |
WIREMOLD |
WIREMOLD |
Manufacturers Part Number |
V20GB306 |
V20GB306TR |
|
Category Description |
Panduit & Wiremold Metallic & Non-Metallic Raceways |
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds |