Nacogdoches |
1 |
1 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
VHBLEDLD118WUNV |
VHB18WUNVL850CDU |
Manufacturer Number |
VHB-18-W-UNV-L850-CD-U |
VHB-18-W-UNV-L850-CD-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00080083785902 |
00080083785902 |
Weight per package |
15 (lbs/each) |
13.45 (lbs/each) |
Description |
VHBLEDLD118WUNV 134W Led Highbay 50K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
|
VHB18WUNVL850CDU 134W Led Highbay 50K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$141.53 (Each) |
$141.53 (Each) |
Carton/Reel |
$141.53 (1 Each) |
$141.53 (1 Each) |
Standard Packaging/Reel |
$141.53 (1 Each) |
$141.53 (1 Each) |
|
amperage rating |
0.36 (at 277V) |
0.36 (at 277V) |
Ballast Type |
N/A |
N/A |
Lamp Type |
LED |
LED |
Material |
Aluminum |
Aluminum |
Voltage Rating |
120-277V |
120-277V |
|
|
Description |
VHBLEDLD118WUNVL850CD1U |
134W LED HIGHBAY 50K 18000LM DIM 120-277V WIDE |
extra long description |
CLS VHB-18-W-UNV-L850-CD-U VHB 180 |
CLS VHB-18-W-UNV-L850-CD-U VHB 180 |
Long Description |
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim |
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim |
Product Type |
VHB 18000LM W Unv 5000K CD U |
VHB 18000LM W Unv 5000K CD U |
Special Features |
Compact, lightweight design for ease of installation |
Compact, lightweight design for ease of installation |
|
Brand |
Eaton Lighting |
METALUX INDUSTRIAL |
Manufacturers Part Number |
VHBLED-LD1-18-W-UNV-L850-CD1-U |
VHB-18-W-UNV-L850-CD-U |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
INDUSTRIAL |
INDUSTRIAL |
|
|
Application |
lighting |
lighting |
Mounting |
High Bay |
High Bay |
standard |
cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified |
cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified |