Nacogdoches |
0 |
14 |
All Stores |
|
|
|
Vendor |
Sylvania |
Philips |
Catalog Number |
F96T12941H0SSEC0 |
W381764 |
Manufacturer Number |
F96T12941HOSSECO/25037 |
F96T12/CW/HO-O ALTO 15PK 381764 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135250378 |
00046677381769 |
Weight per package |
1.41 (lbs/each) |
0 |
Description |
F96T12941H0SSEC0 95W 96" 4100K T12 Fluorescent
95W, 96 Inch Mol, T12 Ho (800MA) Rapid Start Supersaver Fluorescent Lamp, 4100K Color Temperature, 88 Cri. Vivid Color: High Cri Lamps For Color Critical Applications.
|
W381764 F96T12CW/Ho/CT
TL F96T12/CW/Ho-O Alto 110W Fluor. Lamp
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.25 (Each) |
$16.89 (Each) |
Carton/Reel |
$21.25 (1 Each) |
$253.35 (15 Each) |
Standard Packaging/Reel |
$318.75 (15 Each) |
$253.35 (15 Each) |
|
amperage rating |
Ballast Dependent |
- |
Current Rating |
800 mA |
- |
Initial Intensity |
- |
8800 LUMEN |
Shape |
T12 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
110 W |
110 Watt |
|
Base Type |
Recessed Double Contact |
Recessed Double Contact |
Color Rendering Index |
90 |
62 dB |
color rendering index (cri) |
88 |
- |
color temperature |
4100 |
- |
Color Temperature in Kelvin |
- |
4100 |
Finish |
Phosphor Coated |
- |
Style |
- |
COOL WHITE |
|
Diameter |
1.593 in |
- |
Length |
96.0 in |
- |
|
Additional Information |
- |
Design Intensity 7650 Lumen; Application High Bay |
Commodity Description |
- |
LINEAR FLUORESCENT STRAIGHT LAMPS |
Description |
95W 96" 4100K T12 FLUORESCENT |
F96T12CW/HO/CT |
extra long description |
SYL F96T12941HOSSECO/25037 F96T1294 |
96 INCH OVERALL LENGTH; 1 PER PACK, 15 PER OUTER BOX STANDARD PACKAGE; 110 WATT WATTAGE; R17D 1-PIN BASE TYPE; 12000 LIFE IN HOUR; T12 SHAPE DESIGNATION; 4100; 62 COLOR RENDERING INDEX; 8800 LUMEN INITIAL INTENSITY; TYPE HIGH OUTPUT; MEAN INTENSITY 7650 LUMEN; COLOR DESIGNATION COOL WHITE; CAP BASE COLOR GREEN |
Long Description |
95W, 96 inch MOL, T12 HO (800mA) rapid start SUPERSAVER fluorescent lamp, 4100K color temperature, 88 CRI. VIVID Color: High CRI lamps for color critical applications. |
TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP |
Product Type |
F96T12941HOSSECO 15/CS 1/Sku |
Linear Fluorescent Lamp |
Short Description |
Linear Fluorescent Lamp, Recessed Double Contact, T12, 90 CRI, 110 W |
- |
|
ANSI Ballast Code |
C78.81 – 2001 |
- |
average life |
12000 h |
- |
Base |
Recessed Double Contact |
- |
Brightness (Lumens) |
8000 lm |
- |
bulb shape |
T12 |
- |
lumens |
8000 |
- |
Maximum Operating Temperature |
77 °F |
- |
Nominal Length |
- |
96 INCH |
package quantity |
15 CA |
- |
start type |
Rapid Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania (Usc) |
Signify Lamps |
Manufacturers Part Number |
F96T12941H0SSEC0 |
F96T12/CW/HO-O ALTO 15PK 38176 |
sub brand |
OSRAM SYLVANIA INC. |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
HIGH OUTPUT |
|
Standard Package |
- |
15 PER BOX |
Weight |
1.41 lb/EA |
- |
|
Application |
Commercial/Residential |