Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Ez-Code |
Buchanan |
Catalog Number |
WM045 |
775103 |
Manufacturer Number |
WM-0-45 |
775103 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39131506 - Wire marker book
|
39131506 - Wire marker book
|
UPC/EAN/GTIN |
00786210806075 |
00781789000442 |
Weight per package |
0.085 (lbs/each) |
0.1 (lbs/each) |
Description |
WM045 1-45 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 In Length, 3 In Width, 0.085 LB/Ea
|
775103 Wire Marker Booklet, 1-45
Wire Marker Book, Non-Smear Black Legend Color, 1-45 Legend, Text, 1-1/2 In Length, 1/4 In Width, 0.1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.95 (Each) |
$14.66 (Each) |
Carton/Reel |
$359.50 (10 Each) |
$73.30 (5 Each) |
Standard Packaging/Reel |
$359.50 (10 Each) |
$73.30 (5 Each) |
|
|
Legend Color |
- |
Non-Smear Black |
|
Length |
5-1/2 in |
1-1/2 in |
Size |
- |
1/4 X 1-1/2 IN Marker |
Width |
3 in |
1/4 in |
|
Description |
1-45 WIRE MARKER BOOK |
WIRE MARKER BOOKLET, 1-45 |
extra long description |
ABB WM-0-45 WRE MKR BK-3X5 VNYL CLT |
IDEAL 775103 WIRE MARKER BOOKLET, 1 |
Features |
Standard Wire Marker Books - Vinyl Cloth 10 Markers each 46 thru 90 |
Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate |
Long Description |
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 in Length, 3 in Width, 0.085 lb/EA |
Wire Marker Book, Non-Smear Black Legend Color, 1-45 Legend, Text, 1-1/2 in Length, 1/4 in Width, 0.1 lb/EA |
Product Type |
Wre MKR BK-3X5 Vnyl CLTH L0-45-10ea |
Wire Marker Booklet |
Short Description |
A-Z Wire Marker Book, 5-1/2in L;240 PK |
46-90 Wire Marker Booklet, Non-Smear Black, 1-1/2 in L |
Special Features |
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt |
Self-Sticking on Wire and Cable;For applications above or below ground;Resists Abrasion, Moisture, Dirt and Oil;Non-smear Black Legend Ensures High Visibility;For Above Ground;Below Ground |
|
|
Legend |
0 - 45 |
1-45 |
Number of Pages |
- |
10/Booklet |
package quantity |
10 CT;240 PK |
10 PK |
Standards Met |
- |
RoHS Compliant |
Text/Graphic |
- |
Text |
|
Brand |
E-Z-Code |
Ideal |
Manufacturers Part Number |
WM-0-45 |
775103 |
sub brand |
E-Z-CODE ID |
Ideal |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
Wire Marker Books |
- |
|
Weight |
0.085 lb/EA |
0.1 lb/EA |