Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Buchanan |
Ez-Code |
Catalog Number |
775104 |
WM4690 |
Manufacturer Number |
775104 |
WM-46-90 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39131506 - Wire marker book
|
39131506 - Wire marker book
|
UPC/EAN/GTIN |
00781789000459 |
00786210806082 |
Weight per package |
0.12 (lbs/each) |
0.09 (lbs/each) |
Description |
775104 Wire Marker Booklet, 46-91
Wire Marker Book, Non-Smear Black Legend Color, 46-90 Legend, Text, 1-1/2 In Length, 1/4 In Width, 0.12 LB/Ea
|
WM4690 46-90 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 46 - 90 Legend, 5-1/2 In Length, 3 In Width, 0.09 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.66 (Each) |
$35.95 (Each) |
Carton/Reel |
$73.30 (5 Each) |
$359.50 (10 Each) |
Standard Packaging/Reel |
$73.30 (5 Each) |
$359.50 (10 Each) |
|
|
Legend Color |
Non-Smear Black |
- |
|
Length |
1-1/2 in |
5-1/2 in |
Size |
1/4 X 1-1/2 IN Marker |
- |
Width |
1/4 in |
3 in |
|
Description |
WIRE MARKER BOOKLET, 46-91 |
46-90 WIRE MARKER BOOK |
extra long description |
IDEAL 775104 WIRE MARKER BOOKLET, 4 |
ABB WM-46-90 WRE MKR BK-3X5 VNYL CL |
Features |
Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate |
Standard Wire Marker Books - Vinyl Cloth 10 Markers each 46 thru 90 |
Long Description |
Wire Marker Book, Non-Smear Black Legend Color, 46-90 Legend, Text, 1-1/2 in Length, 1/4 in Width, 0.12 lb/EA |
Wire Marker Book, Vinyl Cloth Material, 46 - 90 Legend, 5-1/2 in Length, 3 in Width, 0.09 lb/EA |
Product Type |
Wire Marker Booklet |
Wre MKR BK-3X5 Vnyl CLTH L46-90-10e |
Short Description |
46-90 Wire Marker Booklet, Non-Smear Black, 1-1/2 in L |
A-Z Wire Marker Book, 5-1/2in L;240 PK |
Special Features |
Self-Sticking on Wire and Cable;For applications above or below ground;Resists Abrasion, Moisture, Dirt and Oil;Non-smear Black Legend Ensures High Visibility;For Above Ground;Below Ground |
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt |
|
Legend |
46-90 |
46 - 90 |
Number of Pages |
10/Booklet |
- |
package quantity |
10 PK |
10 CT;240 PK |
Standards Met |
RoHS Compliant |
- |
Text/Graphic |
Text |
- |
|
|
Brand |
Ideal |
Thomas & Betts |
Manufacturers Part Number |
775104 |
WM-46-90 |
sub brand |
Ideal |
E-Z-CODE ID |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
- |
Wire Marker Books |
|
Weight |
0.12 lb/EA |
0.09 lb/EA |