Item Comparison: WMAZ, 44102

Item

WMAZ - A-Z Wire Marker Book - Ez-Code

WMAZ
A-Z Wire Marker Book

$35.95 Each

$359.50 (10 Each)

QTY:
Each
Add
44102 - Wire Marker BKLT, Asst A-Z, 0-15, +, -, /, 10 Each - Ideal

44102
Wire Marker BKLT, Asst A-Z, 0-15, +, -, /, 10 Each

$26.33 Each

$131.65 (5 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 744 36
Vendor Ez-Code Ideal
Catalog Number WMAZ 44102
Manufacturer Number WM-A-Z 44-102
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Wire Lube, Markers, & Ties Wire Lube, Markers, & Ties
UNSPSC 39131506 - Wire marker book 39131506 - Wire marker book
UPC/EAN/GTIN 00786210806105 00783250441020
Weight per package 0.09 (lbs/each) 0.14 (lbs/each)
Description WMAZ A-Z Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, A - Z, +, -, 0 - 15 Legend, 5-1/2 In Length, 3 In Width, 0.09 LB/Ea
44102 Wire Marker BKLT, Asst A-Z, 0-15, +, -, /, 10 Each
Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: A-Z, 0-15, +, , /, Temperature Rating: -40 to 180 Deg F, Markers Per Page: 10, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 450 Wire Markers and 450 Terminal Markers
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.95 (Each) $26.33 (Each)
Carton/Reel $359.50 (10 Each) $131.65 (5 Each)
Standard Packaging/Reel $359.50 (10 Each) $131.65 (5 Each)
Material Vinyl Cloth Plastic-Impregnated Cloth
Legend Color - Non-Smear Black
Length 5-1/2 in -
Size - 1/4 X 1-1/2 IN Marker
Width 3 in -
Description A-Z WIRE MARKER BOOK WIRE MARKER BKLT, ASST A-Z, 0-15, +, -, /, 10 EACH
extra long description ABB WM-A-Z STD WMC VIN CLOTH 10EA A IDEAL 44-102 Wire Marker Booklet,Id
Features Standard Wire Marker Books - Vinyl Cloth 10 Markers each: A thru Z, +, -, and 0 thru 15 Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate
Long Description Wire Marker Book, Vinyl Cloth Material, a - z, +, -, 0 - 15 Legend, 5-1/2 in Length, 3 in Width, 0.09 lb/EA IDEAL, Wire Marker Booklet, Size: 1/4 X 1-1/2 IN Marker, Material: Plastic-Impregnated Cloth, Legend: A-Z, 0-15, +, , /, Temperature Rating: -40 To 180 DEG F, Markers Per Page: 10, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 OZ/IN Width Ultimate, Includes: 450 Wire Markers And 450 Terminal Markers
Product Type STD WMC Vin Cloth 10EA A-Z 0-15 + - Wire Marker Booklet, Ideal, SZ: 1/4 X 1-1/2 In MRKR, Plastic-Im
Short Description A-Z Wire Marker Book, 5-1/2in L;240 PK -
Special Features Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt Features: Convenient Pocket-Size Booklets; Plastic-Impregnated Cloth Construction For Long-Lasting Durability; Resists Abrasion, Moisture, Dirt And Oil; Perforated 1-1/2 IN Markers Can Be Separated Into Half-Length Sizes; Self-Sticking On Wire And Cable; Non-Smear Black Legend Ensures High Visibility; For Applications Above Or Below Ground; Ten Pages Per Booklet, 10 Markers Per Legend; Adhesion: 45 OZ/IN Width Ultimate; Includes: 450 Wire Markers And 450 Terminal Markers
Legend a - z, +, -, 0 - 15 A-Z, 0-15, +, , /
Number of Pages - 10/Booklet
package quantity 10 CT;240 PK -
Made in USA yes -
Brand E-Z-Code Ideal
Manufacturers Part Number WM-A-Z 44-102
sub brand E-Z-CODE ID -
Category Description WIRE LUBE, MARKERS, & TIES WIRE LUBE, MARKERS, & TIES
Type Wire Marker Books -
Weight 0.09 lb/EA -
standard - RoHS
Temperature Rating - -40 To 180
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat