Item Comparison: 55466W, WP3476WH

Item

55466W - Jack Modular Cat 6 RJ45 Data WH - Eaton

55466W
Jack Modular Cat 6 RJ45 Data WH

$13.36 Each

$668.00 (50 Each)

QTY:
Each
Add
WP3476WH - Cat 6 QC A/B Keystone Con WH (M10) - Legrand-On-Q

WP3476WH
Cat 6 QC A/B Keystone Con WH (M10)

$7.43 Each

$445.80 (60 Each)

QTY:
Each
Add
Nacogdoches 0 17
All Stores 3,624 2,297
Vendor Eaton Legrand-On-Q
Catalog Number 55466W WP3476WH
Manufacturer Number 5546-6W WP3476WH
Category Distribution Devices - Outlets, Jacks, & Plates Distribution Devices - Outlets, Jacks, & Plates
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC N/A 39121444 - RJ jack and module
UPC/EAN/GTIN 00032664662096 00804428036807
Weight per package 0.026 (lbs/each) 0.0402 (lbs/each)
Description 55466W Jack Modular Cat 6 RJ45 Data WH
Modular Data Jack, White, 8-Position, 8-Conductor, 568A/B, Category 6 RJ45, Jack, 0° to 40°C
WP3476WH Cat 6 QC A/B Keystone Con WH (M10)
Keystone Insert, Snap-In Connection, 6 Category Level, White, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.01 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.36 (Each) $7.43 (Each)
Carton/Reel $13.36 (1 Each) $74.30 (10 Each)
Standard Packaging/Reel $668.00 (50 Each) $445.80 (60 Each)
connection - RJ45 Female
insulation - Electrical Insulation Resistance: 500 (@ 100 VDC)
Color - White
Finish - Smooth plastic
Height - 0.87 in;22 mm
Length - 1.18 in;30 mm
Size - 0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Width - 0.665 in;16.9 mm
Description JACK MODULAR CAT 6 RJ45 DATA WH CAT 6 QC A/B KEYSTONE CON WH (M10)
extra long description EWD 5546-6W Jack Modular CAT 6 RJ45 OnQ WP3476WH CAT 6 QC A/B KEYSTONE
Features Eaton’s family of modular jacks and adapters provide connection points for a variety of voice, video, data, and audio formats and are designed with quality, ease of installation and compatibility in mind. -
Long Description Modular Data Jack, White, 8-position, 8-conductor, 568A/B, Category 6 RJ45, Jack, 0° to 40°C Keystone Insert, Snap-In Connection, 6 Category Level, White, 1.18 in Length, 0.665 in Width, 0.87 in Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.01 lb
Product Type Jack Modular Cat 6 RJ45 Data WH Cat 6 QC A/B Keystone Con WH (M10)
Short Description - RJ45 Keystone Insert, White, Plastic, 60 PK
Special Features Structured wiring RJ25 Configuration;Wall Plated Mount
Category Level - 6
Connection Type - Snap-In
dimensions 0.7000 IN X 1.1000 IN X 0.8000 IN -
Maximum Operating Temperature - +60 °C
Minimum Operating Temperature - -10 °C
package quantity - 60 PK
Standards Met - RoHS CompliantcULus Listed;UL Listing No: ANSI/UL 1863;CSA Certified
Brand Eaton LEGRAND-ON-Q
Manufacturers Part Number 5546-6W WP3476-WH
sub brand - Legrand-On-Q
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type Modular jacks and adapters RJ45 Female Cat 6 Keystone Insert
Weight - 0.01 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential
Enclosure - Housing Material: High Impact Flame Retardant Plastic
environmental conditions - 0 to 93 (relative humidity, non-condensing)
Mounting - Keystone opening
standard cULus Listed,RoHS Compliant ANSI/TIA-568-C.2
Temperature Rating - 14 to 140 F (-10 to 60 C)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat