Nacogdoches |
0 |
312 |
All Stores |
|
|
|
Vendor |
SPC |
Legrand-Pass & Seymour |
Catalog Number |
1GB350 |
WPB23 |
Manufacturer Number |
N/A |
WPB23 |
Category |
Unassigned
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
-
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
658746110837 |
00785007116311 |
Weight per package |
0.42 (lbs/each) |
0.62 (lbs/each) |
Description |
1GB350 1G (3) 1/2" HL Gy WP Box
|
WPB23 WP Box 1G 3 Hole 1/2
Weatherproof Cover, Gray, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.80 (Each) |
$4.54 (Each) |
Carton/Reel |
$4.80 (1 Each) |
$4.54 (1 Each) |
Standard Packaging/Reel |
$76.82 (16 Each) |
$54.43 (12 Each) |
|
Material |
- |
Die-Cast Aluminum |
Number of Gangs |
- |
1 |
Shape |
- |
Rectangular |
|
|
Height |
- |
2.09 in |
Length |
- |
4.63 in |
Size |
- |
4.63 x 2.86 x 2.09 |
Width |
- |
2.86 in |
|
Construction |
- |
18.5 |
Description |
1G (3) 1/2" HL GY WP BOX |
WP BOX 1G 3 HOLE 1/2 |
extra long description |
- |
P&S WPB23 WP BOX 1G 3 HOLE 1/2 |
Features |
- |
Weatherproof 1 Gang Box, 3 Hole 1/2", 18.5 Cu.In., Gray ( 1 Hole Each End, 1 Hole in Back) |
Long Description |
- |
Weatherproof Cover, Gray, 18.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA |
Product Type |
- |
WP Box 1G 3 Hole 1/2 |
Short Description |
- |
Weatherproof Cover, 18.5 cu. in, Gray, 1 Gang |
Special Features |
- |
Single Gang Weatherproof Box |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Wet Location;Damp Location |
Knockout Size |
- |
1/2 in |
Mounting Type |
- |
Screw Mount |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
- |
1 ct |
Standards Met |
- |
UL Listed;CSA Certified;RoHS Compliant |
|
Brand |
- |
Pass & Seymour/Legrand |
Manufacturers Part Number |
- |
WPB23 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
- |
Weather Proof Cover |
|
|
Application |
- |
Industrial;Interior;Exterior |
Capacity |
- |
18.5 cu.in |
standard |
- |
UL Listed, CSA |