Nacogdoches |
37 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Bell |
Catalog Number |
WPB24 |
53211 |
Manufacturer Number |
WPB24 |
5321-1 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007116359 |
00050169532119 |
Weight per package |
0.62 (lbs/each) |
0.648 (lbs/each) |
Description |
WPB24 WP Box 1G 4 Hole 1/2
Weatherproof Gang Box, Powder Paint, Gray, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
|
53211 1G WP Box W/4 1/2hub
1G Weatherproof Box (4) 1/2 In. Outlets - White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.63 (Each) |
$4.99 (Each) |
Carton/Reel |
$6.63 (1 Each) |
$4.99 (1 Each) |
Standard Packaging/Reel |
$79.60 (12 Each) |
$4.99 (1 Each) |
|
insulation |
Cover |
- |
Material |
Stainless Steel;Stainless steel |
Aluminum |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
Color |
Gray |
White |
Finish |
Powder Paint |
- |
|
Depth |
- |
2 |
Height |
2.09 in |
- |
Length |
4.63 in |
- |
Size |
5" |
4.5 H x 2.75 W x 2 D |
Width |
2.86 in |
2.810000000000000 |
|
Construction |
Dustproof |
Metallic |
Description |
WP BOX 1G 4 HOLE 1/2 |
1G WP BOX W/4 1/2HUB |
extra long description |
P&S WPB24 WP BOX 1G 4 HOLE 1/2 |
RACO 5321-1 1G WP BOX (4) 1/2 IN. O |
Features |
Weatherproof 1 Gang Box, 4 Hole 1/2", 18.0 Cu.In., Gray (2 Holes One End, 1 Hole Other End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA |
1G WEATHERPROOF BOX (4) 1/2 IN. OUTLETS - WHITE |
Product Type |
WP Box 1G 4 Hole 1/2 |
1G WP Box (4) 1/2 In. Outlets - White |
Short Description |
Weatherproof Gang Box, 18 cu. in, Gray, 1 Gang, Four 1/2" Holes |
- |
Special Features |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
Weatherproof NEMA 3R rated, 2 INes deep with lugs, four threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
1/2 in |
- |
Knockouts |
- |
FALSE |
Mounting Type |
Screw Mount |
- |
Number of Knockouts |
4 |
- |
number of outlet |
1 |
4 |
Number of Outlets |
1 |
- |
package quantity |
12 CT |
- |
Packaging Type |
- |
Shrink Wrapped |
pallet quantity |
- |
1400 |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
BELL |
Manufacturers Part Number |
WPB24 |
5321-1 |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
BOX |
|
Standard Package |
- |
20 |
Weight |
0.62 lb/EA |
- |
|
Application |
Industrial;Interior;Exterior |
Electrical |
Capacity |
18 cu.in |
- |
Mounting |
WALL |
- |
standard |
UL Listed |
UL Listed;CSA Certified |