Item Comparison: WPB252, DB550S

Item

WPB252 - WP Box 2G 5 Hole 2EA End 1/2 Gy - Legrand-Pass & Seymour

WPB252
WP Box 2G 5 Hole 2EA End 1/2 Gy

$14.2523 Each

$71.26 (5 Each)

QTY:
Each
Add
DB550S - 2G WP Gray Box - Five 1/2" Holes - 30 Cu In - Taymac

DB550S
2G WP Gray Box - Five 1/2" Holes - 30 Cu In

$16.4049 Each

$147.64 (9 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 501 2
Vendor Legrand-Pass & Seymour Taymac
Catalog Number WPB252 DB550S
Manufacturer Number WPB252 DB550S
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007116410 00092326110143
Weight per package 1.068 (lbs/each) 7.65 (lbs/each)
Description WPB252 WP Box 2G 5 Hole 2EA End 1/2 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
DB550S 2G WP Gray Box - Five 1/2" Holes - 30 Cu In
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1/2 In Hub Size, 7.65 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.25 (Each) $16.40 (Each)
Carton/Reel $14.25 (1 Each) $16.40 (1 Each)
Standard Packaging/Reel $71.26 (5 Each) $147.64 (9 Each)
insulation Cover -
Material Die-Cast Aluminum -
Number of Gangs 2 2
Number of Hubs - 5
Shape Square Rectangular
Color Gray Gray Primer
Finish Powder Paint Premium Powder Coated
Height 2.24 in -
Hub Size - 1/2 in
Length 4.50 in -
Size 5" -
Width 4.50 in -
Construction Weatherproof Die-Cast Metal
Description WP BOX 2G 5 HOLE 2EA END 1/2 GY 2G WP GRAY BOX - FIVE 1/2" HOLES - 30 CU IN
extra long description P&S WPB252 WP BOX 2G 5 HOLE 2EA END RACO DB550S 2G WP BOX (5) 1/2 IN. O
Features Weatherproof 2 Gang Box, 5 hole 1/2", 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole in Back) -
Long Description Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1/2 in Hub Size, 7.65 lb
Product Type WP Box 2G 5 Hole 2EA End 1/2 Gy 2G WP Box (5) 1/2 In. Outlets - Gray
Short Description Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN
Special Features Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof Weatherproof
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
Knockout Size 1/2 in -
Mounting Type Screw Mount Plug Mount
Number of Knockouts 5 -
number of outlet 2 5 W
Number of Outlets 2 -
package quantity 1 ct 9 PK
Standards Met RoHS Compliant;UL listed;CSA Certified Ul Listed
Brand Pass & Seymour/Legrand Taymac
Manufacturers Part Number WPB252 DB550S
sub brand Pass & Seymour Taymac Corporation
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Status - Inactive
Weight 1.05 lb/EA 7.65 lb
Application Industrial;Interior;Exterior -
Capacity 30.5 cu.in 30 cu.in
Mounting WALL -
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat