Item Comparison: WPB2G, BC200S

Item

WPB2G - WP Cover 2G Blank W/Gasket Gray - Legrand-Pass & Seymour

WPB2G
WP Cover 2G Blank W/Gasket Gray

$1.4559 Each

$14.56 (10 Each)

QTY:
Each
Add
BC200S - 2G Blank WP Gray Cover - Bell

BC200S
2G Blank WP Gray Cover

$0.00 Each

$0.00 (20 Each)

Call nearest store for Item Price
Nacogdoches 322 0
All Stores 745 17
Vendor Legrand-Pass & Seymour Bell
Catalog Number WPB2G BC200S
Manufacturer Number WPB2G BC200S
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers -
UPC/EAN/GTIN 00785007269888 092326110044
Weight per package 0.15 (lbs/each) 5.7699 (lbs/each)
Description WPB2G WP Cover 2G Blank W/Gasket Gray
Weatherproof 2 Gang Blank Aluminum Cover With Gasket and, Screws, Gray
BC200S 2G Blank WP Gray Cover
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, 5.77 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.46 (Each) $0.00 (Each)
Carton/Reel $1.46 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $14.56 (10 Each) $0.00 (20 Each)
insulation Bare -
Material Stainless Steel Die-Cast Metal
Number of Gangs - 2
Color Color Gray
Finish - Powder Coated
Size 6" -
Additional Information - Enclosure Type NEMA 3R; Includes Gasket, Mounting Hardware; Applicable Standard NEC
Commodity Description - BAR HANGERS & OUTLET BOX ACCY
Description WP COVER 2G BLANK W/GASKET GRAY 2G BLANK WP GRAY COVER
extra long description P&S WPB2G WP COVER 2G BLANK W/GASKE -
Long Description Weatherproof 2 Gang Blank Aluminum Cover With Gasket and, Screws, Gray Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, 5.77 lb/EA
Product Type WP Cover 2G Blank W/Gasket Gray Weatherproof Box Cover
Short Description - Weatherproof Box Cover, Blank, Die-Cast Metal, Powder Coated, Gray
Special Features Designed for both interior and exterior, universal aluminum mounting plates -
Device Opening - BLANK
includes - Gasket;Mounting Hardware;Installation Instructions
number of outlet 2 -
package quantity - 20 PK
Standards Met - UL mA;NEC 2011;NEMA 3R Compliant
Brand LEGRAND-PASS & SEYMOUR BELL
Manufacturers Part Number WPB2G BC200S
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Covers FLAT
Weight - 5.77 lb/EA
Application Residential/Commercial Commercial
Approval - UL
Mounting Screws -
standard UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat