Item Comparison: CA721G, WPB362

Item

CA721G - WP Vert Power Outlet Cover 1 5/8 - Legrand-Pass & Seymour

CA721G
WP Vert Power Outlet Cover 1 5/8

$6.0387 Each

$84.54 (14 Each)

QTY:
Each
Add
WPB362 - WP Box 2G 5 Hole 3/4 Gy - Legrand-Pass & Seymour

WPB362
WP Box 2G 5 Hole 3/4 Gy

$17.6907 Each

$88.45 (5 Each)

QTY:
Each
Add
Nacogdoches 12 2
All Stores 211 161
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number CA721G WPB362
Manufacturer Number CA721G WPB362
Category Gen Purpose Wiring Devices - Wall Plates & Covers Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007264456 00785007116632
Weight per package 0.4271 (lbs/each) 1.048 (lbs/each)
Description CA721G WP Vert Power Outlet Cover 1 5/8
Weatherproof Cover, 2 Gang, 4.56 (W) X 2.81 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 LB
WPB362 WP Box 2G 5 Hole 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.04 (Each) $17.69 (Each)
Carton/Reel $6.04 (1 Each) $17.69 (1 Each)
Standard Packaging/Reel $84.54 (14 Each) $88.45 (5 Each)
insulation Cover Bare
Material Die-Cast Aluminum Die Cast Aluminum
Number of Gangs 2 2
Shape - Square
Color Gray Gray
Finish Zinc Powder Paint
Height - 2.24 in
Length - 4.50 in
Size 4.6" 6"
Width - 4.50 in
Construction Weatherproof -
Description WP VERT POWER OUTLET COVER 1 5/8 WP BOX 2G 5 HOLE 3/4 GY
extra long description P&S CA721G WP VERT POWER OUTLET COV P&S WPB362 WP BOX 2G 5 HOLE 3/4 GY
Features Weatherproof Cover Power Outlet, 1 5/8 Inch Vertical, 1 Self Closing Lid Weatherproof 2 Gang Box, 5 hole 3/4", 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole Each Side, 1 Hole in Back)
Long Description Weatherproof Cover, 2 Gang, 4.56 (W) x 2.81 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 lb Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA
Product Type WP Vert Power Outlet Cover 1 5/8 WP Box 2G 5 Hole 3/4 Gy
Short Description 2 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, 1 CT Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Five 3/4" Holes, Side
Special Features Cord Flap Gasket;1-5/8 Inch Vertical;1 Self Closing Lid Designed for Both Interior and Exterior, Universal Aluminum Mounting Plates;Waterproof
Cable Entry Type - Knockout
dimensions 4.56 (W) x 2.81 (H) in -
for use with - Wet Location;Damp Location
Knockout Size - 3/4 in
Mounting Type Ceiling;Wall Mount Screw Mount
Number of Knockouts - 5
number of outlet 1 2
Number of Outlets - 2
package quantity 1 ct 1 CT;5 PK
Standards Met UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) RoHS Compliant;UL listed;CSA Certified
Brand LEGRAND-PASS & SEYMOUR Pass & Seymour/Legrand
Manufacturers Part Number CA721-G WPB362
sub brand Pass & Seymour Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover Weatherproof box
Weight 0.4300 lb 1.05 lb/EA
Application Industrial Residential;Commercial;Interior;Exterior
Capacity - 30.5 cu.in
Mounting CEILING, WALL Screws
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat