Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Taymac |
Legrand-Pass & Seymour |
Catalog Number |
CP5075S |
WPBP75CC |
Manufacturer Number |
CP5075S |
WPBP75CC |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00092326111966 |
00785007264968 |
Weight per package |
0.15 (lbs/each) |
0.1083 (lbs/each) |
Description |
CP5075S 3/4" WP Gry Closure Plug 50/Box
Weatherproof Closure Plug, Gray, 4.25 LB/Ea
|
WPBP75CC WP Accessories Box Plug 3/4 3PK
Weatherproof Threaded Closure Plug 3/4, Gray
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.60 (Each) |
$1.73 (Each) |
Carton/Reel |
$30.12 (50 Each) |
$20.81 (12 Each) |
Standard Packaging/Reel |
$30.12 (50 Each) |
$20.81 (12 Each) |
|
insulation |
- |
None |
Material |
- |
Die Cast Aluminum |
|
|
Length |
0.29 |
- |
Size |
0.29 in x 4 in x 5 in |
5" |
Width |
4.000000000000000 |
- |
|
Construction |
Metallic |
- |
Description |
3/4" WP GRY CLOSURE PLUG 50/BOX |
WP ACCESSORIES BOX PLUG 3/4 3PK |
extra long description |
- |
P&S WPBP75CC WP ACCESSORIES BOX PLU |
Features |
- |
Weatherproof Threaded Closure Plug 3/4", Gray. |
Long Description |
Weatherproof Closure Plug, Gray, 4.25 lb/EA |
Weatherproof Threaded Closure Plug 3/4, Gray |
Product Type |
Weatherproof Closure Plug |
WP Accessories Box Plug 3/4 3PK |
Short Description |
Weatherproof Closure Plug, Gray |
3/4" Weatherproof Closure Plug, Die-Cast Aluminum, Gray (3 PK) |
Special Features |
- |
Designed for both interior and exterior, universal aluminum mounting plates |
|
for use with |
- |
Interior and Exterior;Universal Aluminum Mounting Plates |
Mounting Type |
- |
Screw Mount |
package quantity |
10 PK |
12 CT |
Packaging Type |
Boxed |
- |
pallet quantity |
1100 |
- |
Standards Met |
- |
UL Listed;ECCN EAR99 |
|
|
Brand |
BELL |
Pass & Seymour/Legrand |
Manufacturers Part Number |
CP5075S |
WPBP75-CC |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Closure Plugs |
Weatherproof box |
|
|
Weight |
4.25 lb/EA |
0.11 lb/EA |
|
Application |
- |
Residential/Commercial |
Mounting |
- |
Screws |
standard |
- |
UL Listed |