Item Comparison: W3435L, WPL4B

Item

W3435L - *Delisted* 33W Led Wall Pack 5K 3601LM - Small - Rab Lighting Inc

W3435L
*Delisted* 33W Led Wall Pack 5K 3601LM - Small

$126.48 Each

$126.48 (1 Each)

QTY:
Each
Add
WPL4B - 32W Led Wallpack 4199 LM 50K - Lumark

WPL4B
32W Led Wallpack 4199 LM 50K

$351.94 Each

$351.94 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 4 83
Vendor Rab Lighting Inc Lumark
Catalog Number W3435L WPL4B
Manufacturer Number W34-35L WPL4B
Category Led Floodlights, Wallpacks, Bo - Led Wallpacks Enhanced Commodity Codes - Lighting
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39112102 - Light emitting diode LED optic lighting 39111503 - Wall fixture
UPC/EAN/GTIN 00019813833149 00080083751365
Weight per package 7.3634 (lbs/each) 12.89 (lbs/each)
Description W3435L *Delisted* 33W Led Wall Pack 5K 3601LM - Small
Rab W34-35L WP 33W 3600LM Led Univ
WPL4B 32W Led Wallpack 4199 LM 50K
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 LM Brightness (Lumens), Bronze, 11.375 In Length, 19.875 In Width, 14.625 In Height, Powder-Coat Paint, 72000 H Average Life, 5 Yr Warranty, 32 to 42 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $126.48 (Each) $351.94 (Each)
Carton/Reel $126.48 (1 Each) $351.94 (1 Each)
Standard Packaging/Reel $126.48 (1 Each) $351.94 (1 Each)
amperage rating - 0.267 at (120V)
Ballast Type - N/A
Current Rating - 0.28 A @120 V
Lamp Included - Yes
Lamp Type - LED
Material - Die-Cast Aluminum
Number of Lamps - 1
Voltage Rating 120/277 277 V ac
Wattage 33 32W
Color - Bronze
color temperature 5000K Cool 5000 k
Finish - Powder-Coat Paint
Style - (blank)
Length - 11.375 in
Width - 19.875 in
Description *DELISTED* 33W LED WALL PACK 5K 3601LM - SMALL 32W LED WALLPACK 4199 LM 50K
extra long description - CLS WPL4B 32W LED 120-277 4B GLASS
Features - The Lumark(R) Wal-Pak series of wall luminaries provides traditional architectural style with high performance energy efficient illumination. Patent pending, rugged die-cast aluminum construction, hinged removable door, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. Wal-Pak is offered in a variety of lamp sources including energy efficient LED, pulse start metal halide and high pressure sodium. The Wal-Pak luminaire is
Long Description RAB W34-35L WP 33W 3600LM LED UNIV LED Wallpack, Die-Cast Aluminum, 277 V ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 lm Brightness (Lumens), Bronze, 11.375 in Length, 19.875 in Width, 14.625 in Height, Powder-Coat Paint, 72000 h Average Life, 5 yr Warranty, 32 to 42 lb
Product Type WP 33W 3600LM Led Univ 5K 80 Cri BZ 32W Led 120-277 4B Glass Bronze Stock
Short Description - LED Wallpack, Die-Cast Aluminum, 277 VAC
Special Features - Rugged die-cast aluminum housing and door in bronze powder-coat paint
average life 50000 72000 h
Brightness (Lumens) - 4199 lm
Equivalent Wattage - 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium)
ip rating - IP66
lumens 3601 -
package quantity - 1 ct
Standards Met - UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
Total Wattage - 32 W
Warranty - 5 yr
Made in USA - yes
Brand RAB Lighting Inc LUMARK
Manufacturers Part Number W34-35L WPL4B
sub brand - WP Wal-Pak Glass
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type Wallpack WALL MOUNT
Manufacturer Status Inactive -
Weight - 32 to 42 lb;15 to 19 kg
Application - Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks
Mounting - WALL MOUNT
standard - UL/cUL Listed - Wet Location
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat