Item Comparison: WPLED120PSL48CSB, W34150L

Item

WPLED120PSL48CSB - 80/100/120W Led Wallpack 3K/4K/5K 11000-17500LM - Keystone

WPLED120PSL48CSB
80/100/120W Led Wallpack 3K/4K/5K 11000-17500LM

$165.99 Each

$165.99 (1 Each)

QTY:
Each
Add
W34150L - *Delisted* 136W Led Wall Pack 5K 14845LM - Large - Rab Lighting Inc

W34150L
*Delisted* 136W Led Wall Pack 5K 14845LM - Large

$344.44 Each

$344.44 (1 Each)

QTY:
Each
Add
Nacogdoches 38 0
All Stores 420 46
Vendor Keystone Rab Lighting Inc
Catalog Number WPLED120PSL48CSB W34150L
Manufacturer Number KT-WPLED120PS-L4-8CSB-VDIM W34-150L
Category Enhanced Commodity Codes - Lighting Led Floodlights, Wallpacks, Bo - Led Wallpacks
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00843654155555 00019813833262
Weight per package 12.125 (lbs/each) 14.33 (lbs/each)
Description WPLED120PSL48CSB 80/100/120W Led Wallpack 3K/4K/5K 11000-17500LM
Key KT-WPLED120PS-L4-8CSB-Vdim 120W
W34150L *Delisted* 136W Led Wall Pack 5K 14845LM - Large
Wall Packs 18182 Lumens W34 136W 80CRI 5000K 120V-277V 0-10V Dimming
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $165.99 (Each) $344.44 (Each)
Carton/Reel $165.99 (1 Each) $344.44 (1 Each)
Standard Packaging/Reel $165.99 (1 Each) $344.44 (1 Each)
Ballast Type N/A -
Number of Lamps N/A -
Voltage Rating - 120/277
Wattage 120/100/80 139
Base Type N/A -
color rendering index (cri) >80 Deg -
color temperature N/A 5000K Cool
housing color Bronze -
Construction N/A -
Description 80/100/120W LED WALLPACK 3K/4K/5K 11000-17500LM *DELISTED* 136W LED WALL PACK 5K 14845LM - LARGE
extra long description - RAB W34-150L WP 139W 15000LM LED UN
Long Description Key KT-WPLED120PS-L4-8CSB-VDIM 120W Wall Packs 18182 Lumens W34 136W 80CRI 5000K 120V-277V 0-10V Dimming
Product Type 120W Led Slim Open Face Wall Pack, Power Select 120/100/80W, WP 139W 15000LM Led Univ 5K 80 Cri BZ
average life - 50000
beam angle N/A -
Circuit Type N/A -
Input Voltage 120-277V -
ip rating IP65 -
lumens N/A 14845
Nominal Length N/A -
Nominal Size Slim Large Housing -
Output Current N/A -
Output Voltage N/A -
Sensor Type Photocell -
Wire Type N/A -
Brand Keystone RAB Lighting Inc
Manufacturers Part Number KT-WPLED120PS-L4-8CSB-VDIM W34-150L
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type - Wallpack
Energy Star N -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat