Item Comparison: WPRB13BR, LV330Z

Item

WPRB13BR - WP Cover Round 3 Hole 1/2 Bronze - Legrand-Pass & Seymour

WPRB13BR
WP Cover Round 3 Hole 1/2 Bronze

$3.738 Each

$29.90 (8 Each)

QTY:
Each
Add
LV330Z - 4" RND WP Bronze Lamp Cover - Three 1/2" Holes - Taymac

LV330Z
4" RND WP Bronze Lamp Cover - Three 1/2" Holes

$4.6874 Each

$56.25 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 364 8
Vendor Legrand-Pass & Seymour Taymac
Catalog Number WPRB13BR LV330Z
Manufacturer Number WPRB13BR LV330Z
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00785007117660 00092326110525
Weight per package 0.35 (lbs/each) 2.2799 (lbs/each)
Description WPRB13BR WP Cover Round 3 Hole 1/2 Bronze
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 In Diameter, Wall Mount, 0.35 LB/Ea
LV330Z 4" RND WP Bronze Lamp Cover - Three 1/2" Holes
Weatherproof Lampholder Cover, Die-Cast Metal Material, Bronze, 1/2 In (Hole) Diameter, 2.28 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.74 (Each) $4.69 (Each)
Carton/Reel $3.74 (1 Each) $4.69 (1 Each)
Standard Packaging/Reel $29.90 (8 Each) $56.25 (12 Each)
insulation Box -
Material Die-Cast Aluminum Die-Cast Metal
Shape Rectangular -
Color Bronze Bronze
Finish - Bronze
Diameter 4 in 1/2 in (Hole)
Height - 4.17
Length - .88
Size 6" -
Width - 4.17
Construction Weatherproof -
Description WP COVER ROUND 3 HOLE 1/2 BRONZE 4" RND WP BRONZE LAMP COVER - THREE 1/2" HOLES
extra long description P&S WPRB13BR WP COVER ROUND 3 HOLE RACO LV330Z RND WP CLUSTER CVR (3)
Features Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, Bronze. -
Long Description Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 in Diameter, Wall Mount, 0.35 lb/EA Weatherproof Lampholder Cover, Die-Cast Metal Material, Bronze, 1/2 in (Hole) Diameter, 2.28 lb/EA
Product Type WP Cover Round 3 Hole 1/2 Bronze RND WP Cluster CVR (3) 1/2 In. Outlt BR
Short Description 4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Three 1/2" Holes 4" Weatherproof Lampholder Cover, Die-Cast Metal, Bronze, Three 1/2" Holes
Special Features Heavy duty die cast zinc, cord flap gasket Three 1/2 in. Outlet
includes - Closure Plug;Ground Screw;Mounting Hardware
Mounting Type Wall Mount -
number of outlet 1 -
package quantity 8 PK;1 CT 9 PK
Standards Met UL Listed;ECCN EAR99 UL mA;NEC Certified;NEMA
Made in USA yes -
Brand Pass & Seymour/Legrand Taymac
Manufacturers Part Number WPRB13-BR LV330Z
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover Round WP Cluster Cover
Status - Inactive
Weight 0.35 lb/EA 2.28 lb/EA
Application Industrial -
Mounting WALL -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat