Item Comparison: XHHW20BK1000, XHHW201000

Item

XHHW20BK1000 - Al XHHW 2/0 STR Black 1000' - Aluminum

XHHW20BK1000
Al XHHW 2/0 STR Black 1000'

$0.72233 Foot

$722.33 (1000 Feet)

QTY:
Feet
Add
XHHW201000 - Al XHHW 2/0 STR Black 1000' - Aluminum

XHHW201000
Al XHHW 2/0 STR Black 1000'

$0.72233 Foot

$722.33 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 57,610 57,610
Vendor Aluminum Aluminum
Catalog Number XHHW20BK1000 XHHW201000
Manufacturer Number 11275501 11275501
Category Unassigned Aluminum Building Wire - XHHW-STR (Stranded)
Classification Alum Building Wire Alum Building Wire
UNSPSC - 26121614 - Building cable
UPC/EAN/GTIN 80394000440 00032886542312
Weight per package 0.161 (lbs/ft) 0.161 (lbs/ft)
Description XHHW20BK1000 Al XHHW 2/0 STR Black 1000'
XHHW201000 Al XHHW 2/0 STR Black 1000'
Aluminum Building Wire, 600 V, 18 Strands, 2/0 Awg Conductor Size, Xlpe Insulation Material, Black, 1000 FT Overall Length, 489 Mil Outside Diameter, 55 Mil Insulation Thickness, +90 °C Operating Temperature, 163 LB/MFT
Minimum Order QTY 1,000 1,000
Unit/Foot $0.72 (Foot) $0.72 (Foot)
Carton/Reel $722.33 (1000 Feet) $722.33 (1000 Feet)
Standard Packaging/Reel $722.33 (1000 Feet) $722.33 (1000 Feet)
Conductor Size - 2/0 AWG
Current Rating - 115 A @ 60 °C;135 A @ 75 °C;150 A @ 90 °C
Stranding - 18 STRANDS
Voltage Rating - 600 V
Color - Black
Conductor Material - Aluminum
Insulation Color - Black
Insulation Material - XLPE
Length - 1000 ft
Outer Diameter - 486 Mil
Overall Length - 1000 ft
Additional Information - Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant
Commodity Description - ALUMINUM BUILDING WIRE-XHHW-STR
Description AL XHHW 2/0 STR BLACK 1000' AL XHHW 2/0 STR BLACK 1000'
extra long description - XHHW-2 TYPE; 1000 FT; 486 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 115 AMPERE (60 DEG C), 135 AMPERE (75 DEG C), 150 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 2/0 AWG CONDUCTOR SIZE; REEL PACKAGE TYPE; 18 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70
Features - Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts.
Long Description - Aluminum Building Wire, 600 V, 18 Strands, 2/0 AWG Conductor Size, XLPE Insulation Material, Black, 1000 FT Overall Length, 489 mil Outside Diameter, 55 mil Insulation Thickness, +90 °C Operating Temperature, 163 lb/mft
Product Type - Cable
Short Description - Aluminum Building Wire, 2/0 AWG, 600 V, XLPE Insulation, 5000'
Insulation Thickness - 55 mil
Maximum Operating Temperature - +90 °C
Number of Strands - 18
outside diameter - 489 mil
Standards Met - RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44
Made in USA - yes
Brand Aluminum Southwire
Manufacturers Part Number 11275501 11275501
Category Description ALUM BUILDING WIRE ALUM BUILDING WIRE
Type - XHHW-2
minimum qty 1000 -
Status - Inactive
Package Type - Reel
Weight - 163 lb/mft
Application - Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring
Approval - UL 44
Temperature Rating - 90 DEG C
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat