Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
XHHW2505000 |
XHHW250BK2500 |
Manufacturer Number |
27834105 |
N/A |
Category |
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Enhanced Commodity Codes -
Wire
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
26121614 - Building cable
|
-
|
UPC/EAN/GTIN |
00032886542480 |
80394000466 |
Weight per package |
0.293 (lbs/ft) |
0.293 (lbs/ft) |
Description |
XHHW2505000 Al XHHW 250 STR Black 5000'
Aluminum Building Wire, 600 V, 22 Strands, 250 Kcmil Conductor Size, Xlpe Insulation Material, Black, 5000 FT Overall Length, 653 Mil Outside Diameter, 55 Mil Insulation Thickness, +90 °C Operating Temperature, 296 LB/MFT
|
XHHW250BK2500 Al XHHW 250 STR Black 2500'
|
|
Minimum Order QTY |
5,000 |
2,500 |
Unit/Foot |
$1.22 (Foot) |
$1.22 (Foot) |
Carton/Reel |
$6,084.35 (5000 Feet) |
$3,042.18 (2500 Feet) |
Standard Packaging/Reel |
$6,084.35 (5000 Feet) |
$3,042.18 (2500 Feet) |
|
Conductor Size |
250 kcmil |
- |
Current Rating |
170 A @ 60 °C;205 A @ 75 °C;230 A @ 90 °C |
- |
Stranding |
22 STRANDS |
- |
Voltage Rating |
600 V |
- |
|
Color |
Black |
- |
Conductor Material |
Aluminum |
- |
Insulation Color |
Black |
- |
Insulation Material |
XLPE |
- |
|
Length |
5000 FT |
- |
Outer Diameter |
650 MIL |
- |
Overall Length |
5000 ft |
- |
|
Additional Information |
Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant |
- |
Commodity Description |
ALUMINUM BUILDING WIRE-XHHW-STR |
- |
Description |
AL XHHW 250 STR BLACK 5000' |
AL XHHW 250 STR BLACK 2500' |
extra long description |
XHHW-2 TYPE; 5000 FT; 650 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 170 AMPERE (60 DEG C), 205 AMPERE (75 DEG C), 230 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 250 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 22 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70 |
- |
Features |
Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts. |
- |
Long Description |
Aluminum Building Wire, 600 V, 22 Strands, 250 kcmil Conductor Size, XLPE Insulation Material, Black, 5000 FT Overall Length, 653 mil Outside Diameter, 55 mil Insulation Thickness, +90 °C Operating Temperature, 296 lb/mft |
- |
Product Type |
Cable |
- |
Short Description |
Aluminum Building Wire, 250 kcmil, 600 V, XLPE Insulation, 5000' |
- |
|
Insulation Thickness |
55 mil |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
22 |
- |
outside diameter |
653 mil |
- |
Standards Met |
RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44 |
- |
|
|
Brand |
Southwire |
Aluminum |
Manufacturers Part Number |
27834105 |
- |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
Type |
XHHW-2 |
- |
|
minimum qty |
- |
2500 |
Status |
Inactive |
- |
|
Package Type |
Reel |
- |
Weight |
296 lb/mft |
- |
|
Application |
Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring |
- |
Approval |
UL 44 |
- |
Temperature Rating |
90 DEG C |