Item Comparison: XHHW250PCS, XHHW250BK2500

Item

XHHW250PCS - Al XHHW 250 STR Black PCS - Aluminum

XHHW250PCS
Al XHHW 250 STR Black PCS

$1.21687 Foot

$1.22 (1 Feet)

QTY:
Feet
Add
XHHW250BK2500 - Al XHHW 250 STR Black 2500' - Aluminum

XHHW250BK2500
Al XHHW 250 STR Black 2500'

$1.21687 Foot

$3,042.18 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 83,792 35,000
Vendor Aluminum Aluminum
Catalog Number XHHW250PCS XHHW250BK2500
Manufacturer Number XHHW250PCS N/A
Category Aluminum Building Wire - XHHW-STR (Stranded) Unassigned
Classification Alum Building Wire Alum Building Wire
UNSPSC - -
UPC/EAN/GTIN 80394000194 80394000466
Weight per package 0.293 (lbs/ft) 0.293 (lbs/ft)
Description XHHW250PCS Al XHHW 250 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 250 MCM Conductor Size, 230 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.655 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
XHHW250BK2500 Al XHHW 250 STR Black 2500'
Minimum Order QTY 10 Units 2,500
Unit/Foot $1.22 (Foot) $1.22 (Foot)
Carton/Reel $1.22 (1 Feet) $3,042.18 (2500 Feet)
Standard Packaging/Reel $1.22 (1 Feet) $3,042.18 (2500 Feet)
Conductor Size 250 MCM -
Current Rating 230 A -
Voltage Rating 600 V -
Color Black -
Conductor Material Aluminum -
Insulation Material Polyethylene -
Overall Length 1000 ft -
Additional Information Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant -
Description AL XHHW 250 STR BLACK PCS AL XHHW 250 STR BLACK 2500'
Features Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma -
Long Description Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 250 MCM Conductor Size, 230 A Current Rating, Polyethylene Insulation Material, 65 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 0.655 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific -
Product Type Aluminum Building Wire -
Short Description Aluminum Conductor Building Wire, 250 MCM, Polyethylene Insulation, Black -
Insulation Thickness 65 mil -
Maximum Operating Temperature +90 °C -
Number of Strands 37 -
outside diameter 0.655 in -
Standards Met UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 -
Made in USA yes -
Brand KING WIRE INC. Aluminum
Manufacturers Part Number XHHW250PCS -
Category Description ALUM BUILDING WIRE ALUM BUILDING WIRE
minimum qty - 2500
Package Type Carton -
Weight 292 lb/1000 ft -
Application General Purpose Wiring -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat