Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
XHHW2BK1000 |
XHHW21000 |
Manufacturer Number |
11272201 |
11272201 |
Category |
Unassigned
|
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
-
|
26121614 - Building cable
|
UPC/EAN/GTIN |
80394000495 |
00032886541810 |
Weight per package |
0.084 (lbs/ft) |
0.086 (lbs/ft) |
Description |
XHHW2BK1000 Al XHHW #2 STR Black 1000'
|
XHHW21000 Al XHHW #2 STR Black 1000'
Aluminum Building Wire, 600 V, 7 Strands, #2 Awg Conductor Size, Xlpe Insulation Material, Black, 1000 FT Overall Length, 361 Mil Outside Diameter, 45 Mil Insulation Thickness, +90 °C Operating Temperature, 86 LB/MFT
|
|
Minimum Order QTY |
1,000 |
1,000 |
Unit/Foot |
$0.38 (Foot) |
$0.38 (Foot) |
Carton/Reel |
$384.03 (1000 Feet) |
$384.03 (1000 Feet) |
Standard Packaging/Reel |
$384.03 (1000 Feet) |
$384.03 (1000 Feet) |
|
Conductor Size |
- |
#2 AWG |
Current Rating |
- |
75 A @ 60 °C;90 A @ 75 °C;100 A @ 90 °C |
Stranding |
- |
7 STRANDS |
Voltage Rating |
- |
600 V |
|
Color |
- |
Black |
Conductor Material |
- |
Aluminum |
Insulation Color |
- |
Black |
Insulation Material |
- |
XLPE |
|
Length |
- |
1000 ft |
Outer Diameter |
- |
358 Mil |
Overall Length |
- |
1000 ft |
|
Additional Information |
- |
Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant |
Commodity Description |
- |
ALUMINUM BUILDING WIRE-XHHW-STR |
Description |
AL XHHW #2 STR BLACK 1000' |
AL XHHW #2 STR BLACK 1000' |
extra long description |
- |
XHHW-2 TYPE; 1000 FT; 358 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 75 AMPERE (60 DEG C), 90 AMPERE (75 DEG C), 100 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 2 AWG CONDUCTOR SIZE; REEL PACKAGE TYPE; 7 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70 |
Features |
- |
Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts. |
Long Description |
- |
Aluminum Building Wire, 600 V, 7 Strands, #2 AWG Conductor Size, XLPE Insulation Material, Black, 1000 FT Overall Length, 361 mil Outside Diameter, 45 mil Insulation Thickness, +90 °C Operating Temperature, 86 lb/mft |
Product Type |
- |
Cable |
Short Description |
- |
Aluminum Building Wire, 2 AWG, 600 V, XLPE Insulation |
|
Insulation Thickness |
- |
45 mil |
Maximum Operating Temperature |
- |
+90 °C |
Number of Strands |
- |
7 |
outside diameter |
- |
361 mil |
Standards Met |
- |
RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44 |
|
|
Brand |
Aluminum |
Southwire |
Manufacturers Part Number |
11272201 |
11272201 |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
Type |
- |
XHHW-2 |
|
minimum qty |
1000 |
- |
Status |
- |
Inactive |
|
Package Type |
- |
Reel |
Weight |
- |
86 lb/mft |
|
Application |
- |
Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring |
Approval |
- |
UL 44 |
Temperature Rating |
- |
90 DEG C |