Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
XHHW40PCS |
XHHW401000 |
Manufacturer Number |
XHHW40PCS |
11277101 |
Category |
Enhanced Commodity Codes -
Wire
|
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
-
|
26121614 - Building cable
|
UPC/EAN/GTIN |
80394000199 |
00032886542411 |
Weight per package |
0.244 (lbs/ft) |
0.243 (lbs/ft) |
Description |
XHHW40PCS Al XHHW 4/0 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 0.590 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
|
XHHW401000 Al XHHW 4/0 STR Black 1000'
Aluminum Building Wire, 600 V, 18 Strands, 4/0 Awg Conductor Size, Xlpe Insulation Material, Black, 1000 FT Overall Length, 588 Mil Outside Diameter, 55 Mil Insulation Thickness, +90 °C Operating Temperature, 247 LB/MFT
|
|
Minimum Order QTY |
10 Units |
1,000 |
Unit/Foot |
$1.00 (Foot) |
$1.00 (Foot) |
Carton/Reel |
$1.00 (1 Feet) |
$996.83 (1000 Feet) |
Standard Packaging/Reel |
$1.00 (1 Feet) |
$996.83 (1000 Feet) |
|
Conductor Size |
4/0 AWG |
4/0 AWG |
Current Rating |
205 A |
150 A @ 60 °C;180 A @ 75 °C;205 A @ 90 °C |
Stranding |
- |
18 STRANDS |
Voltage Rating |
600 V |
600 V |
|
Color |
Black |
Black |
Conductor Material |
Aluminum |
Aluminum |
Insulation Color |
- |
Black |
Insulation Material |
Polyethylene |
XLPE |
|
Length |
- |
1000 ft |
Outer Diameter |
- |
585 Mil |
Overall Length |
1000 ft |
1000 ft |
|
Additional Information |
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant |
Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant |
Commodity Description |
- |
ALUMINUM BUILDING WIRE-XHHW-STR |
Description |
AL XHHW 4/0 STR BLACK PCS |
AL XHHW 4/0 STR BLACK 1000' |
extra long description |
- |
XHHW-2 TYPE; 1000 FT; 585 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 150 AMPERE (60 DEG C), 180 AMPERE (75 DEG C), 205 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 4/0 AWG CONDUCTOR SIZE; REEL PACKAGE TYPE; 18 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70 |
Features |
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma |
Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts. |
Long Description |
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 4/0 AWG Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, 55 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 0.590 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific |
Aluminum Building Wire, 600 V, 18 Strands, 4/0 AWG Conductor Size, XLPE Insulation Material, Black, 1000 FT Overall Length, 588 mil Outside Diameter, 55 mil Insulation Thickness, +90 °C Operating Temperature, 247 lb/mft |
Product Type |
Aluminum Building Wire |
Cable |
Short Description |
Aluminum Conductor Building Wire, 4/0 AWG, Polyethylene Insulation, Black |
Aluminum Building Wire, 4/0 AWG, 600 V, XLPE Insulation, 5000' |
|
Insulation Thickness |
55 mil |
55 mil |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Number of Strands |
19 |
18 |
outside diameter |
0.590 in |
588 mil |
Standards Met |
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 |
RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44 |
|
|
Brand |
KING WIRE INC. |
Southwire |
Manufacturers Part Number |
XHHW40PCS |
11277101 |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
Type |
- |
XHHW-2 |
|
|
Package Type |
Carton |
Reel |
Weight |
244 lb/1000 ft |
247 lb/mft |
|
Application |
General Purpose Wiring |
Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring |
Approval |
- |
UL 44 |
Temperature Rating |
- |
90 DEG C |