Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
XHHW6BK1000 |
XHHW61000 |
Manufacturer Number |
N/A |
XHHW61000 |
Category |
Enhanced Commodity Codes -
Wire
|
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
26121614 - Building cable
|
-
|
UPC/EAN/GTIN |
03288654101 |
80394012614 |
Weight per package |
0.039 (lbs/ft) |
0.039 (lbs/ft) |
Description |
XHHW6BK1000 Al XHHW #6 STR Black 1000'
|
XHHW61000 Al XHHW #6 STR Black 1000'
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, #6 Awg Conductor Size, 60 A Current Rating, Polyethylene Insulation Material, 45 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 7 - Strands, 0.260 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specificati
|
|
Minimum Order QTY |
1,000 |
1,000 |
Unit/Foot |
$0.23 (Foot) |
$0.23 (Foot) |
Carton/Reel |
$229.44 (1000 Feet) |
$229.44 (1000 Feet) |
Standard Packaging/Reel |
$229.44 (1000 Feet) |
$229.44 (1000 Feet) |
|
Conductor Size |
- |
#6 AWG |
Current Rating |
- |
60 A |
Voltage Rating |
- |
600 V |
|
Color |
- |
Black |
Conductor Material |
- |
Aluminum |
Insulation Material |
- |
Polyethylene |
|
|
Additional Information |
- |
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant |
Description |
- |
AL XHHW #6 STR BLACK 1000' |
Features |
- |
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma |
Long Description |
- |
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, #6 AWG Conductor Size, 60 A Current Rating, Polyethylene Insulation Material, 45 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 7 - Strands, 0.260 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specificati |
Product Type |
- |
Aluminum Building Wire |
Short Description |
- |
Aluminum Conductor Building Wire, #6 AWG, Polyethylene Insulation, Black |
|
Insulation Thickness |
- |
45 mil |
Maximum Operating Temperature |
- |
+90 °C |
Number of Strands |
- |
7 |
outside diameter |
- |
0.260 in |
Standards Met |
- |
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 |
|
|
Brand |
Aluminum |
KING WIRE INC. |
Manufacturers Part Number |
- |
XHHW61000 |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
|
minimum qty |
1000 |
- |
Status |
- |
Inactive |
|
Package Type |
- |
Carton |
Weight |
- |
39 lb/1000 ft |
|
Application |
- |
General Purpose Wiring |