Nacogdoches |
6 |
6 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi Industries |
Catalog Number |
ZTL124 |
ZTL124510JLED |
Manufacturer Number |
ZTL124 |
ZTL124510JLED |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121523 - Timer controls
|
-
|
UPC/EAN/GTIN |
00786261789099 |
786261789051 |
Weight per package |
0.266 (lbs/each) |
0.27 (lbs/each) |
Description |
ZTL124 TRNLCK Adv Elec Led 105-305V
The Tork ZTL124 Turn-Lock Advanced Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Zero-Cross Switching Technology, Enhanced Surge Protection, Silicone Sensor Designed For Human Eye Response and The Coated, Weather-Resistant Circuit Board. Designed For Applications Including Led, CFL, Induction, HPS and Hid Lighting Fixtures In Roadways, Parking Lots, and Security or Flood Lights.
|
ZTL124510JLED TRNLCK Adv Elec Led 105-305V
Photocontrol
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.26 (Each) |
$32.26 (Each) |
Carton/Reel |
$32.26 (1 Each) |
$32.26 (1 Each) |
Standard Packaging/Reel |
$32.26 (1 Each) |
$32.26 (1 Each) |
|
Poles |
1 |
- |
Voltage Rating |
- |
105 to 305 V ac |
|
|
Description |
TRNLCK ADV ELEC LED 105-305V |
TRNLCK ADV ELEC LED 105-305V |
extra long description |
TORK ZTL124 TurnLock LED Zero Cross |
- |
Features |
The TORK ZTL124 provides professional-grade performance for commercial applications. This turn-lock LED photocontrol light sensor automatically detects nightfall, allowing you to run exterior lights from dusk to dawn. Use TORK photocontrols for a wide range of professional applications including streetlights, roadway or parking lot lights, floodlights, security lights, or any other LED luminaries. The ZTL124 saves you energy and money while adding security to your property at night. Our new zero-cross phot |
- |
Long Description |
The TORK ZTL124 turn-lock advanced LED photocontrol light sensor provides a simple way to control residential or commercial exterior lights and appliances based on the ambient light level. Features include the zero-cross switching technology, enhanced surge protection, silicone sensor designed for human eye response and the coated, weather-resistant circuit board. Designed for applications including LED, CFL, Induction, HPS and HID lighting fixtures in roadways, parking lots, and security or flood lights. |
PHOTOCONTROL |
Product Type |
Turnlock Led Zero Cross 105-305V Fail On |
Lighting Photocontrol |
Short Description |
- |
Lighting Photocontrol, 105 to 305 VAC, 0.27 lb |
Special Features |
510 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - Molded Sealed IR Filtered Sensor |
- |
|
action |
Twist-Lock |
- |
Base |
Polypropylene |
- |
Contact Configuration |
Prong |
- |
Contact Rating |
105-305 |
- |
Number of Pins |
3 |
- |
Timing Range |
Turn On Is 1.5fc - Off-On Ratio Is 1.5:1 Average |
- |
|
Brand |
NSi |
|
Manufacturers Part Number |
ZTL124 |
ZTL124-510J-LED |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
Type |
Zero Cross Turn Lock |
- |
|
|
|
Application |
NSI |
- |
Enclosure |
Polypropylene |
- |
environmental conditions |
-40 to + 140 |
- |
Frequency Rating |
50-60 Hz |
- |
Mounting |
Twist-Lock |
- |
Operating Temperature |
-40 to + 140 |
- |
standard |
cULus |