6RLDG29356WWH - Juno 6" Retro 600L 90 Cri

Juno

  • $16.76 (Each)
  • $16.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6RLDG29356WWH
Manufacturer
Juno
Manufacturer's Part Number
6RLDG2-935-6-WWH
Description
Juno 6" Retro 600L 90 Cri
Juno Basics Series 6-Inch Retrofit Led, 3500K, 90 Cri, 700 Lumens, White Baffle, White Trim Ring
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209567031 / 00661209567031
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$16.76 (Each)
Resources
Attachments
 
 
6RLDG29356WWH - Specification Sheet
Installation Sheets
 
 
6RLDG29356WWH - Installation Sheet
Images
 
 
6RLDG29356WWH - Large Image
 
6RLDG29356WWH - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Wattage
10
Voltage Rating
120
Lamp Type
LED
Descriptions
Product Type
Juno 6" Retro 600L 90 Cri 35K
extra long description
JNO 6RLD-G2-06LM-35K-90CRI-120-FRPC
Long Description
Juno Basics Series 6-Inch Retrofit LED, 3500K, 90 CRI, 700 Lumens, White Baffle, White Trim Ring
Description
JUNO 6" RETRO 600L 90 CRI
Additional Information
Fixture Type
LED
Manufacturer Information
Brand
JUNO
sub brand
Juno
Manufacturers Part Number
6RLDG2-935-6-WWH
GTIN
00661209567031
UPC
661209567031
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
Energy Star; T24 Approved
Application
Recessed Commercial; Recessed Residential; Retrofit LED
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat