JC317WH - 3 WR Und Cab JMPR CRD

Juno

  • $22.08 (Each)
  • $22.08 (Each)

  • $132.48 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JC317WH
Manufacturer
Juno
Manufacturer's Part Number
JC3-17-WH
Description
3 WR Und Cab JMPR CRD
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
N/A
UPC/GTIN
661209040596 / 00661209040596
Weight per unit
0.6667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.08 (Each)
Standard Packaging
$132.48 (Per 6)
Resources
Images
 
 
JC317WH - Large Image
 
JC317WH - Small Image
 
JC317WH - Large Image
 
JC317WH - Large Image
 
JC317WH - Large Image
Attachments
 
 
JC317WH - Specification Sheet
Specifications Sheets
 
 
JC317WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
7.000 7.000
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
17-in
Descriptions
Description
3 WR UND CAB JMPR CRD
Product Type
3 Wire Under Cab Jumper Cord
extra long description
LITH JC3 17IN WH 3 WIRE UNDER CAB J
Additional Information
Number of Pieces
1
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
JC3-17-WH
sub brand
Juno
GTIN
00661209040596
UPC
661209040596
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.6667
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat