0C3 - 1IN Al C Conduit Body

Killark

  • $15.78 (Each)
  • $15.78 (Each)

  • $78.90 (Per 5)
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
0C3
Manufacturer
Killark
Manufacturer's Part Number
OC-3
Description
1IN Al C Conduit Body
O Series/Duraloy 5 Series - Aluminum Conduit Body - C Type - Hub Size 1INCH - Volume 12.0 Cubic Inches
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936450032 / 0783936450032 / 00783936450032
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.78 (Each)
Standard Packaging
$78.90 (Per 5)
Resources
Images
 
 
0C3 - Large Image
 
0C3 - Small Image
Attachments
 
 
0C3 - Specification Sheet
Other Links
 
 
0C3 - Other
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
Copper-Free Aluminum
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Hub Size
1
Width
1.875
Height
2
Length
7-1/8"
Descriptions
Long Description
O SERIES/DURALOY 5 SERIES - ALUMINUM CONDUIT BODY - C TYPE - HUB SIZE 1INCH - VOLUME 12.0 CUBIC INCHES
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 12 cu. in.
Description
1IN AL C CONDUIT BODY
Product Type
1" C Type Alum Conduit Body
extra long description
KLRK OC-3 1" C TYPE ALUM CONDUIT BO
Manufacturer Information
Manufacturers Part Number
OC-3
Brand
KILLARK
GTIN
00783936450032
UPC
783936450032
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Aluminum conduit body
Packaging
Weight per each
0.5
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat