11054EINS - Insulated Wire Stripper/Cutter 1000V

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11054EINS
Manufacturer
Klein Tools
Manufacturer's Part Number
11054EINS
Description
Insulated Wire Stripper/Cutter 1000V
Klein 11054EINS Insulated Wire Stri
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644740107 / 00092644740107
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
11054EINS - Large Image
 
11054EINS - Large Image
 
11054EINS - Large Image
 
11054EINS - Large Image
 
11054EINS - Small Image
 
11054EINS - Large Image
 
11054EINS - Video
Attachments
 
 
11054EINS - Specification Sheet
Other Links
 
 
11054EINS - Other
 
11054EINS - Other
 
11054EINS - Other
 
11054EINS - Other
 
11054EINS - Other
 
11054EINS - Other
360 Images
 
 
11054EINS - 360 Image
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
Steel
Material, Color, and Finish
Handle Color
Orange/Gray
Dimensions and Weight
Overall Length
7.7" (19.6 cm)
Descriptions
Features
Klein Tools Electrician's Insulated Solid and Stranded Stripper is 1000V rated and VDE certified for safety on the job. The multi-color, sleek design with small thumb guards make for easy handling and storage. The three-part insulation with white underlayer provides a warning sign that insulation may be compromised. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools.
Description
INSULATED WIRE STRIPPER/CUTTER 1000V
Product Type
Insulated Wire Stripper/Cutter
Long Description
KLEIN 11054EINS Insulated Wire Stri
Special Features
Compact and Lightweight, Spring Loaded For Self Opening
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
11054EINS
GTIN
00092644740107
UPC
092644740107
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
8 oz (227 g)
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
8-16 AWG Solid and 10-18 AWG Stranded Copper Wire and Shearing 6-32 and 8-32 Screws
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat