554161014 - Tool Bag, Tradesman Pro Tool Tote, 40 Pockets, 10"

Klein Tools

  • $113.50 (Each)
  • $113.50 (Each)

Availability: In Stock Locally
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
554161014
Manufacturer
Klein Tools
Manufacturer's Part Number
554161014
Description
Tool Bag, Tradesman Pro Tool Tote, 40 Pockets, 10"
Tote, 1680D Ballistic Weave Handle Material, Black and Orange, 10 In Overall Length, 10-1/4 In Overall Width, 12-1/4 In Overall Depth, 6.0 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554636 / 00092644554636
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.50 (Each)
Resources
Images
 
 
554161014 - Large Image
 
554161014 - Large Image
 
554161014 - Large Image
 
554161014 - Large Image
 
554161014 - Large Image
 
554161014 - Large Image
 
554161014 - Small Image
 
554161014 - Large Image
 
554161014 - Video
Other Links
 
 
554161014 - Other
 
554161014 - Other
 
554161014 - Other
 
554161014 - Other
 
554161014 - Other
Attachments
 
 
554161014 - Specification Sheet
360 Images
 
 
554161014 - 360 Image
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
1680d Ballistic Weave
Material, Color, and Finish
Handle Material
1680D Ballistic Weave
Color
Black and Orange
Dimensions and Weight
Overall Length
10 in;254.0 mm
Descriptions
Product Type
Tote
Electrician's Tool Belt
Long Description
Tote, 1680D Ballistic Weave Handle Material, Black and Orange, 10 in Overall Length, 10-1/4 in Overall Width, 12-1/4 in Overall Depth, 6.0 lb
Features
There are plenty of pockets to organize tools in Klein Tools Tradesman Pro Organizer 10-Inch Tote. It has 40 pockets, including a large zipper pocket for small parts. A durable molded bottom protects from the elements.
Short Description
Electrician's Tool Belt, 10-1/4 x 10-1/4 x 12-1/4 in
Special Features
Tough, durable rubber feet protect from the elements.
Description
TOOL BAG, TRADESMAN PRO TOOL TOTE, 40 POCKETS, 10"
extra long description
KLEIN 5541610-14 Tradesman Pro™ 10"
Additional Information
Overall Width
10-1/4 in;260.4 mm
Overall Depth
12-1/4 in;311.2 mm
Overall Height
12.25" (31.1 cm)
Number of Pockets
40
media
Yes
Manufacturer Information
Manufacturers Part Number
554161014
Brand
Klein Tools
sub brand
Tradesman Pro„
GTIN
00092644554636
UPC
092644554636
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
6.0 lb;2.72 kg
Weight per each
6