We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
5541718 - KLE

5541718 - Extreme Electrician'S Bag-78 PKT.

Klein Tools

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    5541718
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    55417-18
    Description
    Extreme Electrician'S Bag-78 PKT.
    17.5 Inch; 14 Inch; 10 Inch Thickness; 78 Pocket(S); Kleintools[R] Brand; With Orange Interior
    Slang Terms

    Suggest a New Term
    Categories
    Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches  Mark as Incorrect
    Suggest a New Category
    Classification
    Tool Bag/Pouches
    UNSPSC
    -
    UPC/EAN/GTIN
    092644554179
    Weight per unit
    10.44 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $112.53 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    4 Each
    Resources
    Images
     
     
    5541718 - Small Image
     
    5541718 - Large Image
     
    5541718 - Small Image
     
    5541718 - Large Image
     
    5541718 - Small Image
    Specifications Sheets
     
     
    5541718 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Width
    6 1/2 INCH
    Thickness
    10 INCH
    Height
    16 INCH
    Descriptions
    Long Description
    17.5 INCH; 14 INCH; 10 INCH THICKNESS; 78 POCKET(S); KLEINTOOLS[R] BRAND; WITH ORANGE INTERIOR
    TOOL BAG, 17.5 INCH WIDTH; 10 INCH THICKNESS; 14 INCH HEIGHT; 78 NUMBER OF POCKETS; WITH ORANGE INTERIOR
    Description
    EXTREME ELECTRICIAN'S BAG-78 PKT.
    Product Type
    Electrician Bag
    Commodity Description
    PLRS,WRNCH,DRVR,SAW,POUCH,TOOL BOX
    Additional Information
    WITH ORANGE INTERIOR
    Additional Information
    Number of Pockets
    78
    Manufacturer Information
    Brand
    KLEIN TOOLS
    KLEINTOOLS[R]
    Manufacturers Part Number
    55417-18
    Taxonomies, Classifications, and Categories
    Category Description
    TOOL BAG/POUCHES
    Type
    ZIPPERED
    Packaging
    Weight per each
    10.44
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Clovis

    M-Z

    Location Stock Available
    View Store
    1 Monroe
    View Store
    1 Moore
    View Store
    1 Stillwater


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 5541718

    Type in the slang term you'd like to suggest.

* All prices subject to change.