60090 - Klein Cooling Towel, Blue

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60090
Manufacturer
Klein Tools
Manufacturer's Part Number
60090
Description
Klein Cooling Towel, Blue
Klein Cooling Towel Helps You Cool Down During and After Hard Work or Strenuous Activities. The Pva Material Has Extraordinary Absorbent Properties That Allow It to Retain Moisture and Stay Cooler Than Ambient Air Around It. Stays Cool For Hours. Machine Washable.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
53102506 - Sweat bands
UPC/GTIN
092644600906 / 00092644600906
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60090 - Large Image
 
60090 - Large Image
 
60090 - Large Image
 
60090 - Large Image
 
60090 - Large Image
 
60090 - Small Image
 
60090 - Video
Other Links
 
 
60090 - Other
 
60090 - Other
Attachments
 
 
60090 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVA Material
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
13" x 29.5" (33 x 74.9 cm)
Overall Length
29.5" (74.9 cm)
Descriptions
Product Type
Cooling Towel, Blue
Description
KLEIN COOLING TOWEL, BLUE
extra long description
KLEIN 60090 Cooling Towel, Blue
Features
Klein Cooling Towel helps you cool down during and after hard work or strenuous activities. The PVA material has extraordinary absorbent properties that allow it to retain moisture and stay cooler than ambient air around it. Stays cool for hours. Machine washable.
Long Description
Klein Cooling Towel helps you cool down during and after hard work or strenuous activities. The PVA material has extraordinary absorbent properties that allow it to retain moisture and stay cooler than ambient air around it. Stays cool for hours. Machine washable.
Special Features
Evaporative Technology for Rapid Cooling
Additional Information
media
Yes
Closure Type
Overall Height
0.7" (1.8 cm)
package quantity
1
Overall Width
13" (33 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60090
GTIN
00092644600906
UPC
092644600906
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cooling Towel
Packaging
Weight
4.7 oz (133 g)
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
Application
Body Cooling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat