60189 - Leather Work Gloves, X-Large, Pair

Klein Tools

  • $27.68 (Each)
  • $27.68 (Each)

  • $276.80 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60189
Manufacturer
Klein Tools
Manufacturer's Part Number
60189
Description
Leather Work Gloves, X-Large, Pair
Leather Work Gloves, X-Large, Pair
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644601897 / 00092644601897
Weight per unit
0.298 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.68 (Each)
Standard Packaging
$276.80 (Per 10)
Resources
Images
 
 
60189 - Large Image
 
60189 - Large Image
 
60189 - Large Image
 
60189 - Large Image
 
60189 - Large Image
 
60189 - Small Image
 
60189 - Video
Other Links
 
 
60189 - Other
 
60189 - Other
Attachments
 
 
60189 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Natural Tan/Black
Dimensions and Weight
Thickness
0.09" (0.2 cm)
Overall Length
9.25" (23.5 cm)
Size
Extra-Large
Descriptions
extra long description
KLEIN 60189 Leather Work Gloves, X-
Product Type
Leather Work Gloves, X-Large, Pair
Long Description
Leather Work Gloves, X-Large, Pair
Special Features
TPR Knuckles, Reinforced Leather Palm/Fingertips/Thumb, Hook and Loop Closure
Description
LEATHER WORK GLOVES, X-LARGE, PAIR
Additional Information
Overall Height
2" (5 cm)
Overall Width
4.5" (11.4 cm)
Water Resistant
NO
package quantity
Pair
gender
Unisex
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60189
GTIN
00092644601897
UPC
092644601897
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Work Gloves
Packaging
Weight
5.2 oz (147.4 g)
Weight per each
0.298
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Application
Multi Purpose Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat