6054B - Wire Bending Cabinet Tip Screwdriver 4"

Klein Tools

  • $12.93 (Each)
  • $12.93 (Each)

  • $51.72 (Per 4)
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
6054B
Manufacturer
Klein Tools
Manufacturer's Part Number
605-4B
Description
Wire Bending Cabinet Tip Screwdriver 4"
Wire Bending Cabinet-Tip Screwdriver With Round Shank. Metal Stud Offers A Convenient and Easy Way to Bend, Loop, and Connect Solid Wire When Installing Outlets and Switches. 1/4-Inch Shank Tip Width and A 4-Inch Shank. Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Integral Flanges Inside Handle Provide Solid, Twist Resistant Blade Anchor. Special Heat Treated Shafts. Precision Machined Tip For Exact Fit. Premium Chrome Plated For Smooth Feel and Corrosion Resistance. Patented Tip-Ident Quick
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850455 / 00092644850455
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.93 (Each)
Standard Packaging
$51.72 (Per 4)
Resources
Other Links
 
 
6054B - Other
 
6054B - Other
Images
 
 
6054B - Large Image
 
6054B - Large Image
 
6054B - Large Image
 
6054B - Large Image
 
6054B - Small Image
 
6054B - Large Image
 
6054B - Video
Brochures
 
 
6054B - Brochure
Attachments
 
 
6054B - Specification Sheet
360 Images
 
 
6054B - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8.344" (21.2 cm)
Descriptions
Product Type
Wire Bending Cab Tip Screwdriver 4"
Description
WIRE BENDING CABINET TIP SCREWDRIVER 4"
extra long description
KLEIN 605-4B Wire Bending Cab Tip S
Features
Wire Bending Cabinet-Tip Screwdriver with Round Shank. Metal stud offers a convenient and easy way to bend, loop, and connect solid wire when installing outlets and switches. 1/4-Inch shank tip width and a 4-Inch shank. Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip-Ident quick
Long Description
Wire Bending Cabinet-Tip Screwdriver with Round Shank. Metal stud offers a convenient and easy way to bend, loop, and connect solid wire when installing outlets and switches. 1/4-Inch shank tip width and a 4-Inch shank. Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip-Ident quick
Additional Information
media
Yes
Tip Size
1/4" (6.4 mm)
Shank Length
4" (10.2 cm)
tip type
Cabinet
Shank Type
Round
Manufacturer Information
Manufacturers Part Number
605-4B
Brand
Klein Tools
GTIN
00092644850455
UPC
092644850455
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat