D200048 - Diagonal Cutting Pliers, Angled Head, 8"

Klein Tools

  • $40.63 (Each)
  • $40.63 (Each)

  • $243.78 (Per 6)

In-Stock: 2 available locally (Natchitoches, LA) (change location)
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
D200048
Manufacturer
Klein Tools
Manufacturer's Part Number
D2000-48
Description
Diagonal Cutting Pliers, Angled Head, 8"
Heavy Duty Diagonal Cutting Plier, Steel Blade Material, Royal Blue, Plastic Dipped (Handle), 8 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 9.6 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720970 / 00092644720970
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.63 (Each)
Standard Packaging
$243.78 (Per 6)
Stock Availability
Natchitoches
2 (Check another store)
Alexandria
0
All Stores
381
Resources
Images
 
 
D200048 - Small Image
 
D200048 - Large Image
 
D200048 - Large Image
 
D200048 - Large Image
 
D200048 - Video
Specifications Sheets
 
 
D200048 - Specification Sheet
360 Images
 
 
D200048 - 360 Image
Attachments
 
 
D200048 - Specification Sheet
Other Links
 
 
D200048 - Other
 
D200048 - Other
 
D200048 - Other
 
D200048 - Other
 
D200048 - Other
 
D200048 - Other
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Royal Blue
Finish
Plastic Dipped (Handle)
Handle Color
Blue
Dimensions and Weight
Overall Length
8 in;203.2 mm
Descriptions
Product Type
Heavy Duty Diagonal Cutting Plier
Long Description
Heavy Duty Diagonal Cutting Plier, Steel Blade Material, Royal Blue, Plastic Dipped (Handle), 8 in Overall Length, 13/16 in Jaw Length, 1-3/16 in Jaw Width, 9.6 oz
Features
The high-leverage design of these Diagonal-Cutters provide 36% more cutting and gripping power. 2000 Series knives cut ACSR, screws, nails and most hardened wire. The angled head makes it easier to work in confined spaces. Exclusive handle tempering absorbs the ''snap'' when cutting wire.
Special Features
The Klein Tools 2000 Series Pliers Are Strong Enough to Cut Acsr, Screws, Nails, and Most Hardened Wire. This High-Leverage Diagonal-Cutting Plier Has 36% More Cutting Power Because The Rivet Is Placed Closer to The Cutting Edge. An Angled Head Design M
Short Description
Heavy Duty Diagonal Cutting Plier, Steel, Royal Blue
Description
DIAGONAL CUTTING PLIERS, ANGLED HEAD, 8"
extra long description
KLEIN D2000-48 Heavy Duty Pliers, D
Additional Information
Jaw Length
13/16 in;20.6 mm
Jaw Width
1-3/16 in;30.2 mm
Made in USA
yes
media
Yes
Handle Length
4.8" (12.2 cm)
tether capable
No
jaw thickness
0.46" (1.2 cm)
Manufacturer Information
Manufacturers Part Number
D2000-48
Brand
Klein Tools
GTIN
00092644720970
UPC
092644720970
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
9.6 oz;272 g
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 381

Location search:
These alternate items can be purchased instead of D200048.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of D200048.

Diagonal Heavy Duty Cutting Plier, Steel Blade Material, 3/4 In Cutting Capacity...
  • Our Part #: J200048
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: J2000-48
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($295.74) ·
J200048 - Klein Tools

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.29

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to D200048, though they may not be 100% alike.

Diagonal Heavy Duty Cutting Plier, Steel Blade Material, 3/4 In Cutting Capacity...
  • Our Part #: J200048
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: J2000-48
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($295.74) ·
J200048 - Klein Tools

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.29

Each

QTY:
Each
Add
Diagonal Cutting Plier, Steel Blade Material, 1 In Cutting Capacity, Yellow (Han...
  • Our Part #: D200049
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D2000-49
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($288.54) ·
D200049 - Klein Tools

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.09

Each

QTY:
Each
Add
These Insulated Heavy-Duty Diagonal-Cutting Pliers Have Durable Molded Insulatio...
  • Our Part #: D200048INS
  • Natchitoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: D2000-48-INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D200048INS - Klein Tools

Natchitoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Angled Diagonal Cutter, Steel Blade Material, 3/4 In Cutting Capacity, Plastic D...
  • Our Part #: D2488
  • Natchitoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D248-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($224.34) ·
D2488 - Klein Tools

Natchitoches Availability: In Stock

Total Availability: In Stock

Book Price

$37.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to D200048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
902-514 Eclipse n/a
D2000-48 Klein Tools 00092644720970
D248-8 Klein Tools 00092644720703
J2000-48 Klein Tools 00092644721106
DCPA8 Southwire 00032886944154

* All prices subject to change.

Begin Live Chat