J200048 - Diagonal Cutting Pliers Heavy-Duty Angled Head, 8"

Klein Tools

  • $49.29 (Each)
  • $49.29 (Each)

  • $295.74 (Per 6)

In-Stock: 2 available locally (Gilbert, AZ) (change location)
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
J200048
Manufacturer
Klein Tools
Manufacturer's Part Number
J2000-48
Description
Diagonal Cutting Pliers Heavy-Duty Angled Head, 8"
Diagonal Heavy Duty Cutting Plier, Steel Blade Material, 3/4 In Cutting Capacity, Plastic Dipped Steel Handle Material, Red;Black (Handle), Journeyman (Handle), 8-1/8 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 9.8 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644721106 / 00092644721106
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.29 (Each)
Standard Packaging
$295.74 (Per 6)
Stock Availability
Gilbert
2 (Check another store)
Phoenix
9
All Stores
323
Resources
Images
 
 
J200048 - Small Image
 
J200048 - Large Image
 
J200048 - Large Image
 
J200048 - Large Image
 
J200048 - Large Image
 
J200048 - Large Image
 
J200048 - Large Image
 
J200048 - Large Image
 
J200048 - Large Image
 
J200048 - Video
360 Images
 
 
J200048 - 360 Image
Attachments
 
 
J200048 - Specification Sheet
Other Links
 
 
J200048 - Other
 
J200048 - Other
 
J200048 - Other
 
J200048 - Other
 
J200048 - Other
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Red;Black (Handle)
Finish
Journeyman (Handle)
Handle Material
Plastic Dipped Steel
Handle Color
LIGHT BLUE/BLACK
Dimensions and Weight
Overall Length
8-1/8 in;206.4 mm
Descriptions
Product Type
Heavy Duty, High Leverage, Hot-Riveted Joint
Long Description
Diagonal Heavy Duty Cutting Plier, Steel Blade Material, 3/4 in Cutting Capacity, Plastic Dipped Steel Handle Material, Red;Black (Handle), Journeyman (Handle), 8-1/8 in Overall Length, 13/16 in Jaw Length, 1-3/16 in Jaw Width, 9.8 oz
Features
The Angled Head Diagonal Cutting Pliers from Klein Tools feature solid construction and performance for which Klein pliers are known. Short jaws and beveled cutting edges allow for close cutting of wire. They are designed with the rivet closer to the cutting edge for 36% greater cutting and gripping power than other pliers designs. Klein pliers are designed and built to exceptional quality standards in a tradition that dates back to 1857.
Short Description
Heavy Duty, High Leverage, Hot-Riveted Joint, Steel, Red;Black (Handle)
extra long description
KLEIN J2000-48 HD Pliers, Diag Cut,
Description
DIAGONAL CUTTING PLIERS HEAVY-DUTY ANGLED HEAD, 8"
Additional Information
Cutting Capacity
3/4 in
Jaw Length
13/16 in;20.6 mm
Jaw Width
1-3/16 in;30.2 mm
media
Yes
jaw thickness
0.46" (1.2 cm)
Handle Length
4.74" (12 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J2000-48
GTIN
00092644721106
UPC
092644721106
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
9.8 oz;278 g
Weight per each
0.61
Carton
1
Package
6
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 323

Location search:
These alternate items can be purchased instead of J200048.
Jump To:

Similar Items

Similar items are close alternatives to J200048, though they may not be 100% alike.

Heavy Duty Diagonal Cutting Plier, Steel Blade Material, Royal Blue, Plastic Dip...
  • Our Part #: D200048
  • Gilbert Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D2000-48
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($243.78) ·
D200048 - Klein Tools

Gilbert Availability: In Stock

Total Availability: In Stock

Book Price

$40.63

Each

QTY:
Each
Add
Angled Diagonal Cutter, Steel Blade Material, 3/4 In Cutting Capacity, Plastic D...
  • Our Part #: D2488
  • Gilbert Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D248-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($224.34) ·
D2488 - Klein Tools

Gilbert Availability: In Stock

Total Availability: In Stock

Book Price

$37.39

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to J200048 are priced for value and offer basic funtionality.

Heavy Duty Diagonal Cutting Plier, Steel Blade Material, Royal Blue, Plastic Dip...
  • Our Part #: D200048
  • Gilbert Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D2000-48
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($243.78) ·
D200048 - Klein Tools

Gilbert Availability: In Stock

Total Availability: In Stock

Book Price

$40.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to J200048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
902-514 Eclipse n/a
D2000-48 Klein Tools 00092644720970
D248-8 Klein Tools 00092644720703
J2000-48 Klein Tools 00092644721106
DCPA8 Southwire 00032886944154

* All prices subject to change.

Begin Live Chat