J2488 - Diagonal Cutting Pliers Journeyman Angled Head, 8"

Klein Tools

  • $42.83 (Each)
  • $42.83 (Each)

  • $256.98 (Per 6)

In-Stock: 2 available locally (West Monroe, LA) (change location)
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
J2488
Manufacturer
Klein Tools
Manufacturer's Part Number
J248-8
Description
Diagonal Cutting Pliers Journeyman Angled Head, 8"
Diagonal Cutting Plier, Steel Blade Material, Red/Black (Handle), Journeyman (Handle), 8-1/8 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 9.8 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644721090 / 00092644721090
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.83 (Each)
Standard Packaging
$256.98 (Per 6)
Stock Availability
West Monroe
2 (Check another store)
All Stores
306
Resources
Images
 
 
J2488 - Small Image
 
J2488 - Large Image
 
J2488 - Large Image
 
J2488 - Large Image
 
J2488 - Large Image
 
J2488 - Large Image
 
J2488 - Large Image
 
J2488 - Large Image
 
J2488 - Video
360 Images
 
 
J2488 - 360 Image
Attachments
 
 
J2488 - Specification Sheet
Other Links
 
 
J2488 - Other
 
J2488 - Other
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Red;Black (Handle)
Finish
Journeyman (Handle)
Handle Color
RED/BLACK
Dimensions and Weight
Overall Length
8-1/8 in;206.4 mm
Descriptions
Product Type
Diagonal Cutting Plier
Diagonal Cutting Pliers, Angled
Long Description
Diagonal Cutting Plier, Steel Blade Material, Red/Black (Handle), Journeyman (Handle), 8-1/8 in Overall Length, 13/16 in Jaw Length, 1-3/16 in Jaw Width, 9.8 oz
Features
Klein Tools specializes in making some of the world's finest pliers. The high-leverage design of these 8'' (203 mm) Journeyman Diagonal-Cutting pliers provides 36% greater cutting power than other pliers. The angled head design makes work easier in confined spaces. The dual-material Journeyman handles give added grip and comfortable use.
Short Description
Diagonal Cutting Pliers, Angled, Steel, Red;Black (Handle)
Special Features
Klein Tools Specializes In Making Some Of The World's Finest Pliers. The High-Leverage Design Of These 8'' Journeyman Diagonal-Cutting Pliers Provides 36% Greater Cutting Power Than Other Pliers. The Angled Head Design Makes Work Easier In Confined Spac
Description
DIAGONAL CUTTING PLIERS JOURNEYMAN ANGLED HEAD, 8"
extra long description
KLEIN J248-8 Diagonal Cutting Plier
Additional Information
Jaw Length
13/16 in;20.6 mm
Jaw Width
1-3/16 in;30.2 mm
Made in USA
yes
media
Yes
jaw thickness
0.46" (1.2 cm)
Handle Length
4.74" (12 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J248-8
GTIN
00092644721090
UPC
092644721090
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
9.8 oz;278 g
Weight per each
0.61
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 306

Location search:

Greater West Monroe Area

Location Stock Available
Monroe
2 View Store
Ruston
2 View Store
West Monroe
2 View Store
These alternate items can be purchased instead of J2488.
Jump To:

Similar Items

Similar items are close alternatives to J2488, though they may not be 100% alike.

Angled Diagonal Cutter, Steel Blade Material, 3/4 In Cutting Capacity, Plastic D...
  • Our Part #: D2488
  • West Monroe Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D248-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($224.34) ·
D2488 - Klein Tools

West Monroe Availability: In Stock

Total Availability: In Stock

Book Price

$37.39

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to J2488 are priced for value and offer basic funtionality.

Angled Diagonal Cutter, Steel Blade Material, 3/4 In Cutting Capacity, Plastic D...
  • Our Part #: D2488
  • West Monroe Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D248-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($224.34) ·
D2488 - Klein Tools

West Monroe Availability: In Stock

Total Availability: In Stock

Book Price

$37.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat