K12065CR - Kleinkurve Heavy-Duty Wire Stripper/Cutter/Crimper

Klein Tools

  • $61.89 (Each)
  • $61.89 (Each)

  • $371.34 (Per 6)

In-Stock: 5 available locally (Baton Rouge, LA) (change location)
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
K12065CR
Manufacturer
Klein Tools
Manufacturer's Part Number
K12065CR
Description
Kleinkurve Heavy-Duty Wire Stripper/Cutter/Crimper
Klein'S Forged Wire Stripper / Cutter / Crimper Heavy-Duty Multi Tool Is Built With The Durability Of Pliers, The Sharpness and Precision Of A Wire Stripper and An Integrated Crimper. This American-Made Tool Provides Durable Wire Cutting, Stripping, Crimping and Twisting Plus Bolt Shearing In One Tool. Four Times (4X) Stronger Than Traditional Klein Wire Strippers. This Tool Strips 8-18 Awg Solid and 10-20 Awg Stranded Wire and Crimps 10-20 Awg Stranded. Easily Twists Three Wires At A Time.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
092644340277 / 00092644340277
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.89 (Each)
Standard Packaging
$371.34 (Per 6)
Stock Availability
Baton Rouge
5 (Check another store)
All Stores
34
Resources
Images
 
 
K12065CR - Small Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Video
360 Images
 
 
K12065CR - 360 Image
Attachments
 
 
K12065CR - Specification Sheet
Other Links
 
 
K12065CR - Other
 
K12065CR - Other
 
K12065CR - Other
 
K12065CR - Other
 
K12065CR - Other
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
Steel
Material, Color, and Finish
Handle Color
Blue;White
Dimensions and Weight
Overall Length
8
Descriptions
extra long description
KLEIN K12065CR Heavy-Duty Wire Stri
Features
Klein's forged Wire Stripper / Cutter / Crimper Heavy-Duty Multi Tool is built with the durability of pliers, the sharpness and precision of a wire stripper and an integrated crimper. This American-made tool provides durable wire cutting, stripping, crimping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. This tool strips 8-18 AWG solid and 10-20 AWG stranded wire and crimps 10-20 AWG stranded. Easily twists three wires at a time.
Description
KLEINKURVE HEAVY-DUTY WIRE STRIPPER/CUTTER/CRIMPER
Product Type
Heavy-Duty Wire Stripper Crimper
Long Description
Klein's forged Wire Stripper / Cutter / Crimper Heavy-Duty Multi Tool is built with the durability of pliers, the sharpness and precision of a wire stripper and an integrated crimper. This American-made tool provides durable wire cutting, stripping, crimping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. This tool strips 8-18 AWG solid and 10-20 AWG stranded wire and crimps 10-20 AWG stranded. Easily twists three wires at a time.
Special Features
4X Stronger Than Traditional Klein Wire Strippers
Additional Information
media
Yes
Overall Height
0.73" (1.9 cm)
crimping capacity
10-20 AWG Stranded
Overall Width
2.25" (5.7 cm)
Shank Length
3 (7.6 cm)Shank TypeRoundSize_Name5-InchStyle_NamePhillipsTip Size1/2 (12.7 mm)
Cutting Capacity
8-18 AWG Solid; 10-20 AWG Stranded
tip type
Screw Holding
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
K12065CR
GTIN
00092644340277
UPC
092644340277
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi-Tool Wire Stripper
Packaging
Weight
11.2 oz (318 g)
Weight per each
0.7
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Stripping, Cutting and Crimping
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of K12065CR.
Jump To:

Similar Items

Similar items are close alternatives to K12065CR, though they may not be 100% alike.

Wire Stripper, Steel, #16 to #8 Awg (Solid);#18 to #10 Awg (Strand) Stripping Ca...
  • Our Part #: K12054
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: K12054
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($252.36) ·
K12054 - Klein Tools

Baton Rouge Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$42.06

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat