KTB1 - Portable Rechargeable Battery, 10050mah

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTB1
Manufacturer
Klein Tools
Manufacturer's Part Number
KTB1
Description
Portable Rechargeable Battery, 10050mah
Klein KTB1 Portable Rechargeable B
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111704 - Battery chargers
UPC/GTIN
092644290848 / 00092644290848
Weight per unit
0.593 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KTB1 - Large Image
 
KTB1 - Small Image
 
KTB1 - Video
Other Links
 
 
KTB1 - Other
 
KTB1 - Other
 
KTB1 - Other
Attachments
 
 
KTB1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic, Metal
Dimensions and Weight
Overall Length
2.5" (6.4 cm)
Descriptions
Description
PORTABLE RECHARGEABLE BATTERY, 10050MAH
Product Type
Portable Rechargeable Battery
Special Features
Battery Status Indicators, Rugged Chassis, Smart Battery Protection, Qualcomm® Quick Charge™ 3.0 Technology
Long Description
KLEIN KTB1 Portable Rechargeable B
Additional Information
media
Yes
Overall Height
4.1" (10.45 cm)
Shelf Life
Charge Every 3 Months
Battery Type
Lithium-ion 18650
Number of Batteries
1
Overall Width
1.1" (2.8 cm)
battery life
300 Cycles
included
USB Type C to USB Type A cable
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
KTB1
GTIN
00092644290848
UPC
092644290848
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Rechargeable Battery
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
9.5 oz (270 g)
Weight per each
0.593
Carton
1
Package
4
Uses, Certifications, and Standards
Operating Temperature
32° to 104° F (0° to 40° C)
standard
CE, ETL
Application
Portable Battery to Recharge Personal Devices
Capacity
10050mAh
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat