DVCL153PHIV - Diva 150W Led 3WAY Ivory Clam

Lutron

  • $32.03 (Each)
  • $32.03 (Each)

  • $96.09 (Per 3)

  • $1,537.44 (Per 48)

Availability: In Stock Locally
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
DVCL153PHIV
Manufacturer
Lutron
Manufacturer's Part Number
DVCL153PHIV
Description
Diva 150W Led 3WAY Ivory Clam
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, Ivory, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003308 / 00027557003308
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.03 (Each)
Carton
$96.09 (Per 3)
Standard Packaging
$1,537.44 (Per 48)
Resources
Images
 
 
DVCL153PHIV - Video
 
DVCL153PHIV - Large Image
 
DVCL153PHIV - Large Image
 
DVCL153PHIV - Large Image
 
DVCL153PHIV - Large Image
 
DVCL153PHIV - Large Image
 
DVCL153PHIV - Large Image
 
DVCL153PHIV - Large Image
 
DVCL153PHIV - Large Image
 
DVCL153PHIV - Large Image
 
DVCL153PHIV - Large Image
 
DVCL153PHIV - Small Image
360 Images
 
 
DVCL153PHIV - 360 Image
Other Links
 
 
DVCL153PHIV - Other
 
DVCL153PHIV - Other
 
DVCL153PHIV - Other
 
DVCL153PHIV - Other
Brochures
 
 
DVCL153PHIV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Dimmable Cfl/Led;Incandescent/Halogen
Poles
1
Voltage Rating
120
Wattage
600.000000000000000
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
2.94 in;75 mm
Width
2.75 in;70 mm
Height
4.69 in;119 mm
Size
4.69 x 2.94
Descriptions
Product Type
dimmable Bulb
extra long description
LUT DVCL-153PH-IV DIVA CFL/LED CLAM
Short Description
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White, Clamshell
Long Description
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 Hz, Dimmable CFL/LED;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, Ivory, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.25 lb/EA
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Description
DIVA 150W LED 3WAY IVORY CLAM
Additional Information
Switch Type
Wallbox Switch
Mounting Type
Wall Mount
Minimum Operating Temperature
+0 °C;+32 °F
Power Rating
150 W;6000 W
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
1 yr
package quantity
48 CA;3 PK
media
Yes
Manufacturer Information
Manufacturers Part Number
DVCL153PHIV
Brand
Lutron
sub brand
Diva(R)
GTIN
00027557003308
UPC
027557003308
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole, clamshell packaging
Packaging
Weight
0.25 lb/EA
Weight per each
0.27
Carton
3
Package
48
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
standard
UL, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat